AIR HOSE, EPDM RUBBER, 25 FT L, RED, 250 PSI AT 70 F,⅝ IN OUTSIDE DIAMETER, ¼ IN ID, ¼ IN HOSE FITTINGS
AIR HOSE, EPDM RUBBER, 25 FT L, RED, 250 PSI AT 70 F,⅝ IN OUTSIDE DIAMETER, ¼ IN ID, ¼ IN HOSE FITTINGS
MILTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This air hose has a length of 25 feet, a maximum operating pressure of 250 psi @ 70 Degrees F and is red and is made of EPDM rubber. In addition, it has ⅝ inch outside diameter and ¼ inch inside diameter. This air hose is for use on air.
Technical Specs
Item Air Hose Assembly
Hose Colour Red
Hose Length 25 ft
Fitting Size 1/4 in x 1/4 in
Fitting Material Brass x Brass
Hose Cover Material EPDM
Burst Pressure 1,000 psi
Hose Configuration Bulk Hose
Hose Fitting A Size 1/4 in
Hose Fitting B Material Brass
Hose Fitting B Type MNPT
Hose Strain Relief No
Hose Inside Dia. 1/4 in
Hose Outside Dia. 5/8 in
Max. Working Pressure @ 70 F 250 psi
Fitting Type MNPT
Temp. Range -40 Degrees to 190 Degrees F
Hose Tube Material Rubber
For Media Type Air
Hose Fitting A Material Brass
Hose Fitting A Type MNPT
Hose Fitting B Size 1/4 in
Hose Reinforcement Material EPDM