!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR HOSE, ¼ IN INSIDE DIAMETER, RED, BRASS, 1/4 IN MNPT X BRASS 1/4 IN MNPT, 25 FT L

AIR HOSE, ¼ IN INSIDE DIAMETER, RED, BRASS, 1/4 IN MNPT X BRASS 1/4 IN MNPT, 25 FT L

REELCRAFT

AIR HOSE, ¼ IN INSIDE DIAMETER, RED, BRASS, 1/4 IN MNPT X BRASS 1/4 IN MNPT, 25 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR HOSE, ¼ IN INSIDE DIAMETER, RED, BRASS, 1/4 IN MNPT X BRASS 1/4 IN MNPT, 25 FT L

AIR HOSE, ¼ IN INSIDE DIAMETER, RED, BRASS, 1/4 IN MNPT X BRASS 1/4 IN MNPT, 25 FT L

REELCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2PLA4
  • Mfr. Model # S601001-25
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.21 lbs

Product Details

This air hose meets the standards for ANSI B1.20.1, has a length of 25 feet, a maximum operating pressure of 300 psi @ 70 Degrees F and is red, has an operating temperature of 0 Degrees to 150 Degrees F and is made of PVC. In addition, it has ½ inch outside diameter and ¼ inch inside diameter.

Technical Specs

  • ItemAir Hose
  • Hose Outside Dia.1/2 in
  • Hose ColourRed
  • Hose Cover MaterialPVC
  • Fitting TypeMNPT x MNPT
  • Fitting MaterialBrass x Brass
  • StandardsANSI B1.20.1
  • Hose Fitting A MaterialBrass
  • Hose Fitting A TypeMNPT
  • Hose Fitting A Size1/4 in
  • Hose ConfigurationCoupled Assembly
  • Hose Inside Dia. 1/4 in
  • Hose Length 25 ft
  • Hose Tube Material PVC
  • Fitting Size 1/4" x 1/4"
  • Max. Working Pressure @ 70 F 300 psi
  • Temp. Range 0 Degrees to 150 Degrees F
  • Safety Factor 4:1
  • Hose Fitting B Material Brass
  • Hose Fitting B Type MNPT
  • Hose Fitting B Size 1/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list