!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR HOSE, ½ IN INSIDE DIAMETER, YELLOW, 500 PSI MAX. WORKING PRESSURE AT 70 ° F

AIR HOSE, ½ IN INSIDE DIAMETER, YELLOW, 500 PSI MAX. WORKING PRESSURE AT 70 ° F

CONTINENTAL CONTITECH

AIR HOSE, ½ IN INSIDE DIAMETER, YELLOW, 500 PSI MAX. WORKING PRESSURE AT 70 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR HOSE, ½ IN INSIDE DIAMETER, YELLOW, 500 PSI MAX. WORKING PRESSURE AT 70 ° F

AIR HOSE, ½ IN INSIDE DIAMETER, YELLOW, 500 PSI MAX. WORKING PRESSURE AT 70 ° F

CONTINENTAL CONTITECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.30 / FOOT

EHC: EHC :
Min Qty 500 = $6,150.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 500 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # XIH20026273
  • Mfr. Model # 20026273
  • UNSPSC # 40141504
  • CATALOGUE PAGE # 1625
  • Shipping Weight 0.4 lbs

Product Details

This air hose meets the standards for RMA Class A, USMSHA No. 2G-14C/14, has a length of 500 feet, a maximum operating pressure of 500 psi @ 70 Degrees F and is yellow, has an operating temperature of -20 Degrees to 190 Degrees F and is made of Carboxylated nitrile rubber. In addition, it has 29/32 inch outside diameter and ½ inch inside diameter. This air hose is for use on air, calcium chloride, carbon dioxide, ethanol, ethylene glycol, formaldehyde, glycerin, heptane, hexane, isopropanol,

Technical Specs

  • ItemAir Hose
  • Hose Outside Dia.29/32 in
  • Hose ColourYellow
  • Hose Cover MaterialCarboxylated Nitrile Rubber
  • Temp. Range-20 Degrees to 190 Degrees F
  • Safety Factor4:1
  • Not Recommended ChemicalsAcetic Acid (Glacial), Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Beverage, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, Dry Food, Ethyl Acetate, Formaldehyde, Formic Acid, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Liquid Propane, LP Gas, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Natural Gas, Nitric Acid (50% Solution), Oxygen, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Steam, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Xylene
  • Hose Inside Dia. 1/2 in
  • Hose Length 500 ft
  • Hose Tube Material Nitrile
  • Max. Working Pressure @ 70 F 500 psi
  • Standards RMA Class A , USMSHA No. 2G-14C/14
  • Hose Configuration Bulk Hose
  • For Media Type Air, Calcium Chloride, Carbon Dioxide, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Heptane, Hexane, Isopropanol, Kerosene, Lubricated Air, Methanol, Naphtha, Nitrogen Gas, Parrafins (Wax), Sodium Bisulfate, Solvents, Stoddard Solvent, Turpentine, Water

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list