!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR HOSE, ½ IN INSIDE DIAMETER, ORANGE, BRASS 1/2 IN MNPT X BRASS 1/2 IN MNPT, 25 FT L

AIR HOSE, ½ IN INSIDE DIAMETER, ORANGE, BRASS 1/2 IN MNPT X BRASS 1/2 IN MNPT, 25 FT L

SPEEDAIRE

AIR HOSE, ½ IN INSIDE DIAMETER, ORANGE, BRASS 1/2 IN MNPT X BRASS 1/2 IN MNPT, 25 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR HOSE, ½ IN INSIDE DIAMETER, ORANGE, BRASS 1/2 IN MNPT X BRASS 1/2 IN MNPT, 25 FT L

AIR HOSE, ½ IN INSIDE DIAMETER, ORANGE, BRASS 1/2 IN MNPT X BRASS 1/2 IN MNPT, 25 FT L

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $186.20 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG493Y85
  • Mfr. Model # F5Z05030-25-11
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.59 lbs

Product Details

This air hose meets the standards for RMA Class B, has a length of 25 feet, a maximum operating pressure of 300 psi @ 70 Degrees F and is orange, has an operating temperature of -40 Degrees to 158 Degrees F and is made of TPE. In addition, it has 13/16 inch outside diameter and ½ inch inside diameter. This air hose is for use on air, bleach, calcium chloride, ethanol, ethylene glycol, glycerin, heptane, hexane, hydrogen peroxide, isopropanol, methanol, and more.

Technical Specs

  • ItemAir Hose
  • Hose ColourOrange
  • Hose Length25 ft
  • Fitting Size1/2" x 1/2"
  • Fitting MaterialBrass x Brass
  • StandardsRMA Class B
  • Hose Tube MaterialTPE
  • Not Recommended ChemicalsAcetic Acid (Glacial), Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Beverage, Biodiesel, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, Dry Food, E85, Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Formic Acid, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Kerosene, Liquid Propane, LP Gas, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Natural Gas, Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Oxygen, Paint Thinner, Phosphoric Acid (40% Solution), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Solvents, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Wet Food, Xylene
  • Hose ConfigurationCoupled Assembly
  • Hose Fitting A Size1/2 in
  • Hose Fitting B MaterialBrass
  • Hose Fitting B TypeMNPT
  • Hose Inside Dia. 1/2 in
  • Hose Outside Dia. 13/16 in
  • Max. Working Pressure @ 70 F 300 psi
  • Fitting Type MNPT x MNPT
  • Temp. Range -40 Degrees to 158 Degrees F
  • Hose Cover Material TPE
  • Safety Factor 4:1
  • For Media Type Air, Bleach, Calcium Chloride, Ethanol, Ethylene Glycol, Glycerin, Heptane, Hexane, Hydrogen Peroxide, Isopropanol, Methanol, Nitric Acid, Nitrogen Gas, Parrafins (Wax), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Water, Windshield Washer Fluid
  • Hose Fitting A Material Brass
  • Hose Fitting A Type MNPT
  • Hose Fitting B Size 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list