!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Discontinued with Replacement
AIR HAMMER WITH ANTI VIB GRIP

AIR HAMMER WITH ANTI VIB GRIP

SPEEDAIRE

AIR HAMMER WITH ANTI VIB GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR HAMMER WITH ANTI VIB GRIP

AIR HAMMER WITH ANTI VIB GRIP

SPEEDAIRE

https://catalogue.grainger.ca/?hybris=true
  • Item # GGF5YAP5
  • Mfr. Model # 5YAP5
  • UNSPSC # 27131504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.19 lbs
Suggested Replacement Product
AIR HAMMER, 0.401 IN SHANK SIZE, 3 1/2 IN STROKE L, 2,100 BPM BLOWS PER MINUTE, ROUND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $252.47 / EACH

EHC: EHC :

Product Details

Speedaire Air Hammers, For automotive, general maintenance or light construction. Suitable for chipping, general cutting of sheet metal, light vehicle exhaust work, scraping and removal and separation of rivets or joints.

Technical Specs

  • ItemAir Hammer
  • Stroke Length3-1/2"
  • Shank Size0.401"
  • Handle TypePistol
  • Tool Weight6.2 lbs.
  • Duty Industrial
  • Blows per Minute 2,000
  • Overall Length 10-1/2"
  • Features Patented Shock Reduction Design

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list