!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PNEUMATIC LONG HAMMER, LOW VIBRATION, 0.401 IN SHANK SIZE, 3 1/2 IN STROKE L, 9 1/2 IN L, 17 CFM

PNEUMATIC LONG HAMMER, LOW VIBRATION, 0.401 IN SHANK SIZE, 3 1/2 IN STROKE L, 9 1/2 IN L, 17 CFM

CHICAGO PNEUMATIC

PNEUMATIC LONG HAMMER, LOW VIBRATION, 0.401 IN SHANK SIZE, 3 1/2 IN STROKE L, 9 1/2 IN L, 17 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PNEUMATIC LONG HAMMER, LOW VIBRATION, 0.401 IN SHANK SIZE, 3 1/2 IN STROKE L, 9 1/2 IN L, 17 CFM

PNEUMATIC LONG HAMMER, LOW VIBRATION, 0.401 IN SHANK SIZE, 3 1/2 IN STROKE L, 9 1/2 IN L, 17 CFM

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $415.24 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP7165
  • Mfr. Model # CP7165
  • UNSPSC # 27131504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.57 lbs

Technical Specs

  • ItemAir Hammer
  • Shank ShapeRound
  • Air Inlet Size1/4 in NPT Female
  • Blows per Minute2,500 bpm
  • Air Inlet GenderFemale
  • Air Inlet Connection Size1/4 in
  • Retainer TypeChisel
  • Air Consumption17 cfm
  • Min. Hose Size3/8 in
  • Vibration Level10.7 ft/sq sec
  • Throttle TypeTrigger
  • Handle TypeRubber Grip
  • FeaturesLow Vibrations Thanks To An Air Cushion Present In The Tool Reducing Vibrations
  • Tool Weight4.8 lb
  • StandardsISO 28927-10
  • Duty General Duty
  • Stroke Length 3 1/2 in
  • Kit Contents Quick Change Chisel Retainer, Spring Retainer
  • Shank Size 0.401 in
  • Air Inlet Type NPT
  • Compatible Collar Shape Round
  • Power Source Air Powered
  • Air Pressure 91 psi
  • Material Application Aluminum
  • Sound Level 113.5 dBA
  • Overall Length 9 1/2 in
  • Hammer Type Chiseling
  • Number of Pieces 3
  • Series CP7160/CP7165
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list