!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR GUN THUMB CHROME SAFETY

AIR GUN THUMB CHROME SAFETY

SPEEDAIRE

AIR GUN THUMB CHROME SAFETY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR GUN THUMB CHROME SAFETY

AIR GUN THUMB CHROME SAFETY

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SDR22YK53
  • Mfr. Model # 22YK53
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 1574
  • Shipping Weight 0.6 lbs

Technical Specs

  • ItemAir Gun
  • Number of Nozzles Included1
  • Nozzle Tip MaterialAluminum
  • Nozzle FeaturesNon-Marring
  • Air Flow PatternFocused
  • OSHA Pressure CompliantYes
  • Body MaterialChrome Plated Zinc
  • Air Inlet GenderFemale
  • Chip Guard IncludedNo
  • Collection Bag IncludedNot Applicable
  • Air Outlet Size1/4 in
  • Air Inlet1/4 in NPT Female
  • ColourSilver
  • IncludesAluminum Tip
  • Overall Width2 1/4 in
  • Air Gun Body Style Thumb-Lever
  • Nozzle Length 4 in
  • Nozzle Angle Straight
  • Nozzle Safety
  • Sound Level 112 dB
  • Output Thrust 0.2 lbf
  • Air Inlet Size 1/4 in
  • Air Inlet Type NPT
  • Tool Brand Speedaire
  • Air Consumption 26 SCFM
  • Maximum Inlet Pressure 150 psi
  • Application Full Flow
  • Extension Size 3 15/16 in
  • Overall Length 6 1/4 in
  • Standards OSHA 1910.242(b) on Lines of 30 PSI or Less, OSHA 1910.95
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list