!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR GUN NOZZLE, STEEL, 3 IN EXTENSION L, STEEL, 1/8 IN THREAD SIZE, FOCUSED

AIR GUN NOZZLE, STEEL, 3 IN EXTENSION L, STEEL, 1/8 IN THREAD SIZE, FOCUSED

GUARDAIR

AIR GUN NOZZLE, STEEL, 3 IN EXTENSION L, STEEL, 1/8 IN THREAD SIZE, FOCUSED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR GUN NOZZLE, STEEL, 3 IN EXTENSION L, STEEL, 1/8 IN THREAD SIZE, FOCUSED

AIR GUN NOZZLE, STEEL, 3 IN EXTENSION L, STEEL, 1/8 IN THREAD SIZE, FOCUSED

GUARDAIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.07 / EACH

EHC: EHC :
Min Qty 3 = $63.21

Compliance and Restrictions

  • None

This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GDR18VNE003S
  • Mfr. Model # 18VNE003S
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • ItemAir Gun Nozzle
  • Nozzle Tip MaterialSteel
  • Inlet Size1/8 in
  • Output0.6 lbf
  • Air Flow PatternFocused
  • Compatible with Product TypeAir Gun
  • Nozzle TypeSafety
  • StandardsOSHA
  • Compatible with Manufacturer Part Number LZR600, LZR600006AA, LZR600012AA, LZR600018AA, LZR600024AA, LZR600036AA, LZR600048AA, LZR600060AA, LZR600072AA, LZR6007KIT, LZR650, LZR650006AA, LZR650012AA, LZR650018AA, LZR650024AA, LZR650036AA, LZR650048AA, LZR650060AA, LZR650072AA, LZR6507KIT
  • Overall Length 3 in
  • OSHA Pressure Compliant OSHA Pressure Compliant
  • Diameter 1/2 in
  • Application Industrial Cleaning, Drying
  • Compatible with Series Lazer
  • Number of Pieces 1
  • Product Type Air Gun Nozzle
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list