AIR GUN, PISTOL-GRIP, ALUMINUM, 1/4 IN NPT FEMALE, 1 NOZZLE, SAFETY, ALUMINUM
AIR GUN, PISTOL-GRIP, ALUMINUM, 1/4 IN NPT FEMALE, 1 NOZZLE, SAFETY, ALUMINUM
SPEEDAIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Speedaire Extended-Reach Air Guns, Ideal solution for hard-to-reach applications. Cushion grip on models provides for operator comfort and insulation from cold. Ergonomic grip and wide trigger for comfortable all-day-use. Convenient hanging hook. 1/4" (F)NPT inlet. OSHA compliant.
Technical Specs
Item Air Gun
Nozzle Length 2 in
Nozzle Angle Straight
Nozzle Safety
Sound Level 103 dB
Output Thrust 1.6 lbf
Air Inlet Size 1/4 in
Air Inlet Type NPT
Chip Guard Included No
Collection Bag Included Not Applicable
Air Outlet Size 1/2 in
Air Inlet 1/4 in NPT Female
Colour Silver, Green
Includes Extension
Overall Width 5 in
Trigger Lever
Number of Nozzles Included 1
Nozzle Tip Material Aluminum
Nozzle Features High Flow
Air Flow Pattern Focused
OSHA Pressure Compliant Yes
Body Material Aluminum
Air Inlet Gender Female
Pistol Grip Trigger Length 3 1/2 in
Vacuum Gun Nozzle Type Fixed Nozzle
Air Consumption 35 scfm
Maximum Inlet Pressure 120 psi
Application High Flow
Extension Size 36 in
Overall Length 40 1/2 in
Standards OSHA 1910.242(B)