!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR COUPLING, GUARD, FEMALE INLET/OUTLET, BLUE, 3.94 X 1.97 IN, 1" NPT, POLYACETAL/AL

AIR COUPLING, GUARD, FEMALE INLET/OUTLET, BLUE, 3.94 X 1.97 IN, 1" NPT, POLYACETAL/AL

PARKER

AIR COUPLING, GUARD, FEMALE INLET/OUTLET, BLUE, 3.94 X 1.97 IN, 1" NPT, POLYACETAL/AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR COUPLING, GUARD, FEMALE INLET/OUTLET, BLUE, 3.94 X 1.97 IN, 1" NPT, POLYACETAL/AL

AIR COUPLING, GUARD, FEMALE INLET/OUTLET, BLUE, 3.94 X 1.97 IN, 1" NPT, POLYACETAL/AL

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $403.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYEP4GAA98
  • Mfr. Model # P4GAA98
  • UNSPSC # 21101701
  • CATALOGUE PAGE # 1584
  • Shipping Weight 1.0 lbs

Product Details

The hose guard air coupling system offers efficient protection to pneumatic systems. If there is a broken or compressed hose, the air coupling shuts off air supply. Measuring 3.94 inches length x 1.97 diameter, this female inlet/outlet, blue coupling has a maximum inlet pressure of 500 PSIG. With a one-inch NPT female thread, it is made of polyacetal and aluminum.

Technical Specs

  • ItemAir Guard
  • Connection TypeNPT
  • Thread Size1 in
  • Temp. Range-4 Degrees to 248 Degrees F
  • Body Size - Quick Connect Air Couplings1 in
  • Material Aluminum
  • Max. Working Pressure @ 70 F 500 psi
  • Overall Length 100 mm
  • For Use With Pneumatic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list