!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR FILTER,PANEL,12-3/4" L

AIR FILTER,PANEL,12-3/4" L

STANADYNE

AIR FILTER,PANEL,12-3/4" L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR FILTER,PANEL,12-3/4" L

AIR FILTER,PANEL,12-3/4" L

STANADYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $94.96 / each

EHC: EHC :
Min Qty 6 = $569.76

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BWNPA30255
  • Mfr. Model # PA30255
  • UNSPSC # 15101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This diesel fuel additive features contains no alcohol, meets all engine fuel system requirements and will not harm exhaust aftertreatment systems, reduces emissions, reduces fuel consumption, reduces wear. It is amber and meets the standards for ISO 9001:2015. This diesel fuel additive is compatible with buses, construction equipment.

Technical Specs

  • ItemDiesel Fuel Additive
  • Additive IncludedCetane, Detergents
  • ColourAmber
  • FeaturesContains no Alcohol, Meets all Engine Fuel System requirements and will not Harm Exhaust Aftertreatment Systems, Reduces Emissions, Reduces Fuel Consumption, Reduces Wear
  • Container TypeBottle
  • Compatible Vehicle TypeBuses, Construction Equipment
  • Flash Point142 Degrees
  • Pour Point40 Degrees
  • Specific Gravity0.92
  • Compatible Engine Type Diesel Engines
  • Container Size 64 fl oz
  • Treatment Volume 250 gal
  • Standards ISO 9001:2015
  • Compatible Fluid Type Diesel Fuel
  • Flammability Flammable
  • Net Weight 4.208 lb
  • Product Form Liquid
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list