!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR DRUM PUMP MOTOR,27 CFM 40 PSI,1/2 HP

AIR DRUM PUMP MOTOR,27 CFM 40 PSI,1/2 HP

FINISH THOMPSON

AIR DRUM PUMP MOTOR,27 CFM 40 PSI,1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR DRUM PUMP MOTOR,27 CFM 40 PSI,1/2 HP

AIR DRUM PUMP MOTOR,27 CFM 40 PSI,1/2 HP

FINISH THOMPSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $710.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5FZV7
  • Mfr. Model # S4-AIR
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.02 lbs

Technical Specs

  • ItemAir Operated Drum Pump Motor
  • Air Inlet TypeMNPT
  • Air Outlet Size1"
  • Min. Air Pressure40 psi
  • Motor HP1/2
  • Duty CycleContinuous
  • Max. Head Pressure7.35 @ 1.0sg
  • Height Above Container3-9/16"
  • Min. Operating Temp.0 Degrees F
  • Pump Package TypeDrum Pump Motor
  • Thermal ProtectionNo
  • Seal MaterialSealless
  • Explosion ProofYes
  • For Use With5FZU4, 5FZU6, 5FZU8
  • Agency ComplianceCE, ATEX
  • Air Consumption 27 cfm @ 40 psi
  • Air Inlet Size 1/4" MNPT
  • Max. Air Pressure 100 psi
  • Motor Type Pneumatic
  • Motor RPM 300 to 11,000
  • Max. Head - Pumps 17 ft
  • Max. Flow Rate 15 gpm
  • Max. Operating Temp. 212 Degrees F
  • Power Source Air
  • Variable Speed Yes
  • Housing Material Steel
  • Noise Level 78 db
  • Includes Ball Valve, Muffler
  • Series S Series
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list