DIE GRINDER KIT, 0.4 HORSEPOWER, 20,000 RPM MAXIMUM SPEED, 1/4 IN COLLET SIZE, LIGHT DUTY
DIE GRINDER KIT, 0.4 HORSEPOWER, 20,000 RPM MAXIMUM SPEED, 1/4 IN COLLET SIZE, LIGHT DUTY
SPEEDAIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Air Die Grinder, Industrial, Grinder Type Right Angle, Free Speed 20,000 rpm, 0.39 HP, Front Exhaust, 3.5 Average CFM @ 15 Second Run Time, 15.0 CFM @ Full Load, 1/4 In. Collet, Required Pressure 90 psi, Air Inlet 1/4 In., Min. Hose Size 3/8 In., Ball Bea
Technical Specs
Item Die Grinder Kit
Horsepower 0.4 hp
Grinder Orientation Angle
Air Inlet Gender Female
Air Inlet Type NPT
Tool Style Right Angle
Includes (2) Collet Wrenches
Anti-Kickback Clutch Type None
Anti-Vibration Technology Without Anti-Vibration Technology
Air Pressure 90 psi
Exhaust Location Rear
Minimum Speed 20,000 RPM
Bearing Type Ball
Overall Length 6 in
Variable Speed No Variable Speed
Duty Light Duty
Collet Size 1/4 in
Air Inlet Connection Size 1/4 in
Max. Speed 20,000 RPM
Air Inlet 1/4 in NPT Female
Kit Contents (5) Abrasive Wheels
Anti-Restart Technology With Anti-Restart Technology
Switch Type Lever
Power Source Air Powered
Air Consumption 3.5 cfm
Min. Hose Size 3/8 in
Number of Speed Settings Continuous
Handle Material Plastic
Tool Weight 1.1 lb
Country of Origin Taiwan
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.87
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.14
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.97
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.57
/ EACH