DIE GRINDER KIT, 0.4 HORSEPOWER, 18,000 RPM MAXIMUM SPEED, 1/4 IN COLLET SIZE, LIGHT DUTY
DIE GRINDER KIT, 0.4 HORSEPOWER, 18,000 RPM MAXIMUM SPEED, 1/4 IN COLLET SIZE, LIGHT DUTY
SPEEDAIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Air Die Grinder, Industrial, Grinder Type Right Angle, Free Speed 20,000 rpm, 0.25 HP, Rear Exhaust, 3.5 Average CFM @ 15 Second Run Time, 15.0 CFM @ Full Load, 1/4 In. Collet, Required Pressure 90 psi, Air Inlet 1/4 In., Min. Hose Size 3/8", Ball Bearing
Technical Specs
Item Die Grinder Kit
Horsepower 0.4 hp
Grinder Orientation Angle
Air Inlet Gender Female
Air Inlet Type NPT
Tool Style Right Angle
Includes (2) Collet Wrenches
Anti-Kickback Clutch Type None
Anti-Vibration Technology Without Anti-Vibration Technology
Air Pressure 90 psi
Exhaust Location Rear
Minimum Speed 18,000 RPM
Bearing Type Ball
Overall Length 6 in
Variable Speed No Variable Speed
Duty Light Duty
Collet Size 1/4 in
Air Inlet Connection Size 1/4 in
Max. Speed 18,000 RPM
Air Inlet 1/4 in NPT Female
Kit Contents (5) Abrasive Wheels
Anti-Restart Technology With Anti-Restart Technology
Switch Type Lever
Power Source Air Powered
Air Consumption 4 cfm
Min. Hose Size 3/8 in
Number of Speed Settings Continuous
Handle Material Aluminum, Rubber
Tool Weight 1.4 lb
Country of Origin Taiwan
(subject to change)