DIE GRINDER, 0.4 HORSEPOWER, 13,000 RPM MAXIMUM SPEED, 1/4 IN COLLET SIZE, MEDIUM DUTY
DIE GRINDER, 0.4 HORSEPOWER, 13,000 RPM MAXIMUM SPEED, 1/4 IN COLLET SIZE, MEDIUM DUTY
SPEEDAIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Air Die Grinder, Industrial, Grinder Type Right Angle, Free Speed 12,000 rpm, 0.40 HP, Rear Exhaust, 2.4 Average CFM @ 15 Second Run Time, 10.0 CFM @ Full Load, 1/4 In. Collet, Required Pressure 90 psi, Air Inlet 1/4 In., Min. Hose Size 3/8", Ball Bearing
Technical Specs
Item Die Grinder
Horsepower 0.4 hp
Grinder Orientation Right Angle
Air Inlet Gender Female
Air Inlet Type NPT
Tool Style Right Angle
Includes 1/4 in Erickson Collet
Anti-Kickback Clutch Type None
Anti-Vibration Technology Without Anti-Vibration Technology
Air Pressure 90 psi
Exhaust Location Rear
Minimum Speed 11,000 RPM
Bearing Type Ball
Overall Length 7 3/4 in
Features Low Profile Throttle Lever for Increased Comfort
Variable Speed Variable Speed
Duty Medium Duty
Collet Size 1/4 in
Air Inlet Connection Size 1/4 in
Max. Speed 13,000 RPM
Air Inlet 1/4 in NPT Female
Kit Contents Bare Tool
Anti-Restart Technology Without Anti-Restart Technology
Switch Type Safety Lever
Power Source Air Powered
Air Consumption 2.5 cfm
Min. Hose Size 3/8 in
Number of Speed Settings Continuous
Handle Material Composite
Application Grinding
Tool Weight 1.4 lb
Country of Origin Taiwan
(subject to change)