!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE GRINDER, 0.2 HORSEPOWER, 15,000 RPM MAXIMUM SPEED, 4 7/8 IN OVERALL L, LIGHT DUTY

ANGLE GRINDER, 0.2 HORSEPOWER, 15,000 RPM MAXIMUM SPEED, 4 7/8 IN OVERALL L, LIGHT DUTY

SPEEDAIRE

ANGLE GRINDER, 0.2 HORSEPOWER, 15,000 RPM MAXIMUM SPEED, 4 7/8 IN OVERALL L, LIGHT DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER, 0.2 HORSEPOWER, 15,000 RPM MAXIMUM SPEED, 4 7/8 IN OVERALL L, LIGHT DUTY

ANGLE GRINDER, 0.2 HORSEPOWER, 15,000 RPM MAXIMUM SPEED, 4 7/8 IN OVERALL L, LIGHT DUTY

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $163.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF10D231
  • Mfr. Model # 10D231
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 1566
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemMini Air Grinder
  • Horsepower0.2 hp
  • Air Inlet Connection Size1/4 in
  • Max. Speed15,000 RPM
  • Air Inlet1/4 in NPT Female
  • Kit ContentsBare Tool
  • Anti-Restart TechnologyWithout Anti-Restart Technology
  • Switch TypeLever
  • Power SourceAir Powered
  • Air Consumption15 cfm
  • Min. Hose Size3/8 in
  • Bearing TypeBall
  • Overall Length4 7/8 in
  • Variable SpeedNo Variable Speed
  • Duty Light Duty
  • Grinder Orientation Right Angle
  • Air Inlet Gender Female
  • Air Inlet Type NPT
  • Tool Style Right Angle
  • Includes 17 mm and 11 mm Wrench
  • Anti-Kickback Clutch Type None
  • Anti-Vibration Technology Without Anti-Vibration Technology
  • Air Pressure 90 psi
  • Exhaust Location Rear
  • Minimum Speed 15,000 RPM
  • Handle Material Aluminum
  • Tool Weight 0.8 lb
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list