!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIE GRINDER, 0.4 HORSEPOWER, 20,000 RPM MAXIMUM SPEED, 1/4 IN/6MM COLLET SIZE

DIE GRINDER, 0.4 HORSEPOWER, 20,000 RPM MAXIMUM SPEED, 1/4 IN/6MM COLLET SIZE

INGERSOLL RAND

DIE GRINDER, 0.4 HORSEPOWER, 20,000 RPM MAXIMUM SPEED, 1/4 IN/6MM COLLET SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIE GRINDER, 0.4 HORSEPOWER, 20,000 RPM MAXIMUM SPEED, 1/4 IN/6MM COLLET SIZE

DIE GRINDER, 0.4 HORSEPOWER, 20,000 RPM MAXIMUM SPEED, 1/4 IN/6MM COLLET SIZE

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $667.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ARO320AC4A
  • Mfr. Model # 320AC4A
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 1566
  • Shipping Weight 2.1 lbs

Technical Specs

  • ItemDie Grinder
  • Horsepower0.4 hp
  • Grinder OrientationRight Angle
  • Air Inlet GenderFemale
  • Air Inlet TypeNPT
  • Tool StyleRight Angle
  • IncludesCollet Wrenches
  • Switch TypeSafety Lever
  • Air Pressure90 psi
  • Exhaust LocationRear
  • Minimum Speed20,000 RPM
  • Handle MaterialComposite
  • ApplicationBlending, Cutting, Deburring, Grinding, Polishing, Removing Material, Sanding, Weld Cleaning
  • StandardsISO 28927, ISO15744
  • Tool Weight1.2 lb
  • Duty Heavy Duty
  • Collet Size 1/4 in, 6 mm
  • Air Inlet Connection Size 1/4 in
  • Max. Speed 20,000 RPM
  • Air Inlet 1/4 in NPT Female
  • Kit Contents Bare Tool
  • Anti-Restart Technology With Anti-Restart Technology
  • Power Source Air Powered
  • Air Consumption 32 cfm
  • Min. Hose Size 3/8 in
  • Bearing Type Ball
  • Overall Length 6 3/4 in
  • Features Contoured for Comfort, Lightweight
  • Series Revolution
  • Variable Speed No Variable Speed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list