AIR DIE GRINDER, STRAIGHT, 0.4 HP, 25000 RPM, 5 7/8 IN L, AIR INLET 1/4" NPT, COMPOSITE
AIR DIE GRINDER, STRAIGHT, 0.4 HP, 25000 RPM, 5 7/8 IN L, AIR INLET 1/4" NPT, COMPOSITE
CHICAGO PNEUMATIC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This industrial air die grinder has a 0.4 HP motor and a 25000 RPM free speed. This straight grinder is 5 7/8 inches long, with a 1/4" NPT air inlet thread and a minimum hose size of 3/8 inches. It features a ball bearing and a composite handle. Includes a spanner and 1/4-inch collet.
Technical Specs
Item Grinder
Horsepower 0.4 hp
Max. Speed 25,000 RPM
Air Inlet 1/4 in
Air Pressure 91 psi
Exhaust Location Front
Minimum Speed 25,000 RPM
Handle Material Aluminum, Composite
Tool Weight 0.87 lb
Duty Industrial Duty
Grinder Orientation Straight
Air Inlet Type NPT
Includes 1/4 in Collet, Spanner
Air Consumption 21 cfm
Min. Hose Size 3/8 in
Bearing Type Ball
Overall Length 5 29/32 in
Variable Speed No Variable Speed
Country of Origin Taiwan
(subject to change)