!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR CYLINDER,3 IN. STROKE,DOUBLE END

AIR CYLINDER,3 IN. STROKE,DOUBLE END

SPEEDAIRE

AIR CYLINDER,3 IN. STROKE,DOUBLE END close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR CYLINDER,3 IN. STROKE,DOUBLE END

AIR CYLINDER,3 IN. STROKE,DOUBLE END

SPEEDAIRE

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5THG2
  • Mfr. Model # NCDME150-0300
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.11 lbs

Technical Specs

  • ItemAir Cylinder
  • Body MaterialStainless Steel
  • Cylinder TypeRound
  • Piston MaterialMagnetic
  • Piston Rod MaterialChrome Plated Carbon Steel
  • Rod Thread Size7/16"-20 UNF
  • Cylinder Action Double Acting
  • Cushion Type None
  • Overall Length 8-1/4"
  • End Cap Material Aluminum
  • Magnetic Piston Yes
  • Rod Thread Length 3/4"
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories