!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROUND BODY CYLINDER, 3/4 IN BORE, 1 IN STROKE, NON-REPAIRABLE, STAINLESS STEEL, NCM

ROUND BODY CYLINDER, 3/4 IN BORE, 1 IN STROKE, NON-REPAIRABLE, STAINLESS STEEL, NCM

SPEEDAIRE

ROUND BODY CYLINDER, 3/4 IN BORE, 1 IN STROKE, NON-REPAIRABLE, STAINLESS STEEL, NCM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUND BODY CYLINDER, 3/4 IN BORE, 1 IN STROKE, NON-REPAIRABLE, STAINLESS STEEL, NCM

ROUND BODY CYLINDER, 3/4 IN BORE, 1 IN STROKE, NON-REPAIRABLE, STAINLESS STEEL, NCM

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.50 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5TGL3
  • Mfr. Model # NCDMC075-0100
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • ItemRound Body Cylinder
  • Body Material Grade316
  • SeriesNCM
  • Mounting TypePivot
  • Cushion TypeNone
  • Rod GenderMale
  • Inlet GenderFemale
  • Air Inlet TypeNPT
  • Lead Wire TypeNo Lead Wire
  • Mounting OrientationHorizontal, Vertical
  • Actuation TypeAir Extend, Air Retract
  • System of MeasurementInch
  • Body Diameter7/8 in
  • End Cap MaterialAluminum
  • Maximum Operating Pressure250 psi
  • Minimum Operating Temperature40 Degrees F
  • Piston MaterialAluminum
  • Rod Diameter1/4 in
  • Overall Length5.53 in
  • Body Material Stainless Steel
  • Cylinder Type Round Body
  • Magnetic Piston Magnetic Piston
  • Bore Diameter 3/4 in
  • Stroke Length 1 in
  • Rod Thread Size 1/4"-28
  • Inlet Size 1/8 in
  • Cylinder Action Double Acting
  • Number of Rods Single Rod
  • Mounting Location Rear
  • Rod Rotation Rotating Rod
  • Cylinder Repair Non-Repairable
  • Body Material Finish Anodized
  • For Fluid Type Air
  • Maximum Operating Temperature 140 Degrees F
  • Nose Mount Thread Size 5/8"-18
  • Piston Rod Material Stainless Steel
  • Rod Thread Length 1/2 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list