!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNHEATED 14X51X15 IN ALUMINUM AIR CURTAIN, AMBIENT, STANDARD PROFILE, FOR 4 FT OPENING W, 1,882 CFM

UNHEATED 14X51X15 IN ALUMINUM AIR CURTAIN, AMBIENT, STANDARD PROFILE, FOR 4 FT OPENING W, 1,882 CFM

BERNER

UNHEATED 14X51X15 IN ALUMINUM AIR CURTAIN, AMBIENT, STANDARD PROFILE, FOR 4 FT OPENING W, 1,882 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNHEATED 14X51X15 IN ALUMINUM AIR CURTAIN, AMBIENT, STANDARD PROFILE, FOR 4 FT OPENING W, 1,882 CFM

UNHEATED 14X51X15 IN ALUMINUM AIR CURTAIN, AMBIENT, STANDARD PROFILE, FOR 4 FT OPENING W, 1,882 CFM

BERNER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,411.76 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6JGE5
  • Mfr. Model # SHD07-1048AC-P-G
  • UNSPSC # 27131605
  • CATALOGUE PAGE # 1884
  • Shipping Weight 75.0 lbs

Product Details

This SHD07 series air curtain includes door limit switch, plunger style for automatic operation, and is made of aluminum. It is white, measures 51 inch width, 14 inch height, 15 inch depth. This air curtain has one phase, 60 Hz, has one speed, a powder coated finish, 67 dBA, and ¾ horsepower, and 7.5/3.8 Amps.

Technical Specs

  • ItemAir Curtain
  • Mounting Height for Temperature Control7 ft
  • Overall Height14 in
  • Profile TypeStandard Profile
  • Maximum Air Velocity3,815 fpm
  • Maximum Air Volume1,882 cfm
  • Sound Level @ 10 ft67 dBA
  • Phase1
  • FinishPowder Coated
  • StandardsAMCA Certified, ANSI/NSF 37, EPH Listed, UL Listed
  • Number of Motors1
  • Electrical ConnectionHardwired
  • Power Consumption0.73 kW
  • Ultraviolet Air CleaningNo Ultraviolet Air Cleaning
  • Control TypeActivation Switch
  • IncludesDoor Limit Switch, Plunger Style for Automatic Operation
  • Motor EnclosureTotally Enclosed
  • Mounting Hole Diameter1/4 in
  • SeriesSHD07
  • Sanitation CertifiedSanitation Certified
  • For Frame Opening Width 4 ft
  • Overall Depth 15 in
  • Overall Width 51 in
  • Heated/Not Heated Not Heated
  • Mounting Height for Insect Control 7 ft
  • Nameplate Voltage 120/208-240V AC
  • Housing Colour White
  • Housing Material Aluminum
  • Grille Material Aluminum
  • Motor Horsepower per Motor 3/4 hp
  • Nozzle Width 48 in
  • Frequency 60 Hz
  • For Outdoor Use For Outdoor Use
  • Washdown No Washdown
  • Full Load Current 7.5/3.8 A
  • Maximum Speed 1,750 RPM
  • Motor Type Permanent Split Capacitor
  • Number of Speeds 1
  • HEPA Air Cleaning HEPA Air Cleaning Not Included
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list