!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE GAS AIR COMPRESSOR, 2 STAGE, 9 HP ENGINE, MI-T-M, 17.2 CFM AT 90 PSI, TWIN STACK

PORTABLE GAS AIR COMPRESSOR, 2 STAGE, 9 HP ENGINE, MI-T-M, 17.2 CFM AT 90 PSI, TWIN STACK

MI-T-M

PORTABLE GAS AIR COMPRESSOR, 2 STAGE, 9 HP ENGINE, MI-T-M, 17.2 CFM AT 90 PSI, TWIN STACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE GAS AIR COMPRESSOR, 2 STAGE, 9 HP ENGINE, MI-T-M, 17.2 CFM AT 90 PSI, TWIN STACK

PORTABLE GAS AIR COMPRESSOR, 2 STAGE, 9 HP ENGINE, MI-T-M, 17.2 CFM AT 90 PSI, TWIN STACK

MI-T-M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,138.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTMAM2PM09-08G
  • Mfr. Model # AM2-PM09-08G
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 358.0 lbs

Technical Specs

  • ItemPortable Gas Air Compressor
  • Engine Output Power9 hp
  • Free Air Flow Rate @ Maximum Pressure17.2 cfm
  • Maximum Operating Pressure175 psi
  • Weight260 lb
  • Number of Stages2
  • Cylinder MaterialCast Iron
  • Engine CoolingAir-Cooled
  • Engine Oil Capacity37 fl oz
  • Includes16.5 in Fly Wheel, Manual Drain, Pilot Valve, Regulator, (2) Gauges
  • Lubrication TypeSplash Lubricated
  • Outlet GenderFemale
  • Outlet TypeNPT
  • Overall Length44 in
  • Pump Oil Capacity24.7 fl oz
  • Start TypePull-Start
  • Valve TypePilot
  • Alternator IncludedAlternator Not Included
  • Fuel Tank Capacity1.4 gal
  • Air Tank Style Twin Stack
  • Engine Brand Mi-T-M
  • Free Air Flow Rate 17.2 cfm
  • Air Tank Size 8 gal
  • Sound Level Not Rated
  • Average Pump Life 2,000 hr
  • Duty Cycle Continuous
  • Engine Displacement 300 cc
  • Fuel Type Gasoline
  • Low Oil Shutdown Low Oil Shutdown
  • Maximum Speed 3,500 RPM
  • Outlet Size 3/8 in
  • Overall Height 31 in
  • Overall Width 26 in
  • Pump Type Reciprocating
  • Starter Type Recoil
  • Series AM2
  • ASME Tank ASME Tank
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list