!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE GAS AIR COMPRESSOR, 1 STAGE, 4 HP ENGINE, MI-T-M, 4.8 CFM AT 90 PSI, TWIN STACK

PORTABLE GAS AIR COMPRESSOR, 1 STAGE, 4 HP ENGINE, MI-T-M, 4.8 CFM AT 90 PSI, TWIN STACK

MI-T-M

PORTABLE GAS AIR COMPRESSOR, 1 STAGE, 4 HP ENGINE, MI-T-M, 4.8 CFM AT 90 PSI, TWIN STACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE GAS AIR COMPRESSOR, 1 STAGE, 4 HP ENGINE, MI-T-M, 4.8 CFM AT 90 PSI, TWIN STACK

PORTABLE GAS AIR COMPRESSOR, 1 STAGE, 4 HP ENGINE, MI-T-M, 4.8 CFM AT 90 PSI, TWIN STACK

MI-T-M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,614.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTMAM1HM04-05G
  • Mfr. Model # AM1-HM04-05G
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.0 lbs

Technical Specs

  • ItemPortable Gas Air Compressor
  • Number of Stages1
  • Engine BrandMi-T-M
  • Free Air Flow Rate @ Maximum Pressure4.8 cfm
  • Air Tank Size5 gal
  • Sound LevelNot Rated
  • Pump TypeReciprocating
  • Duty CycleContinuous
  • Lubrication TypeSplash Lubricated
  • Engine Oil Capacity18.5 fl oz
  • Outlet Size1/4 in
  • Outlet GenderFemale
  • Overall Length21 in
  • Overall Height22.25 in
  • Includes(2) Gauges, Regulator
  • Engine CoolingAir-Cooled
  • Start TypePull-Start
  • Fuel Type Gasoline
  • Engine Output Power 4 hp
  • Free Air Flow Rate 4.8 cfm
  • Maximum Operating Pressure 125 psi
  • Air Tank Style Twin Stack
  • Starter Type Recoil
  • Maximum Speed 3,300 RPM
  • Average Pump Life 2,000 hr
  • Pump Oil Capacity 4 fl oz
  • Low Oil Shutdown Yes
  • Outlet Type NPT
  • Valve Type Pilot
  • Overall Width 17.5 in
  • Weight 77 lb
  • Cylinder Material Aluminum
  • Engine Displacement 212 cc
  • Series AM1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list