!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STATIONARY AIR COMPRESSOR/GENERATOR, 2 STAGE, 14 HP ENGINE, MI-T-M, 15.7 CFM, HORIZONTAL

STATIONARY AIR COMPRESSOR/GENERATOR, 2 STAGE, 14 HP ENGINE, MI-T-M, 15.7 CFM, HORIZONTAL

MI-T-M

STATIONARY AIR COMPRESSOR/GENERATOR, 2 STAGE, 14 HP ENGINE, MI-T-M, 15.7 CFM, HORIZONTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STATIONARY AIR COMPRESSOR/GENERATOR, 2 STAGE, 14 HP ENGINE, MI-T-M, 15.7 CFM, HORIZONTAL

STATIONARY AIR COMPRESSOR/GENERATOR, 2 STAGE, 14 HP ENGINE, MI-T-M, 15.7 CFM, HORIZONTAL

MI-T-M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,463.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTMAG2SM14-30G
  • Mfr. Model # AG2-SM14-30G
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 425.0 lbs

Technical Specs

  • ItemStationary Air Compressor/Generator
  • Number of Stages2
  • Engine BrandMi-T-M
  • Free Air Flow Rate @ Maximum Pressure15.7 cfm
  • Air Tank Size30 gal
  • Starter TypeRecoil
  • Maximum Speed3,500 RPM
  • Average Pump Life2,000 hr
  • Pump Oil Capacity24.7 fl oz
  • Low Oil ShutdownYes
  • Outlet TypeNPT
  • Valve TypePilot
  • Overall Width24.5 in
  • Weight450 lb
  • Cylinder MaterialCast Iron
  • Engine Displacement420 cc
  • SeriesAG2
  • Fuel Type Gasoline
  • Engine Output Power 14 hp
  • Free Air Flow Rate 15.7 cfm
  • Maximum Operating Pressure 175 psi
  • Air Tank Style Horizontal
  • Pump Type Reciprocating
  • Duty Cycle Continuous
  • Lubrication Type Splash Lubricated
  • Engine Oil Capacity 37 fl oz
  • Outlet Size 1/4 in
  • Outlet Gender Female
  • Overall Length 40 in
  • Overall Height 45 in
  • Includes (2) Gauges, 16.5 in Fly Wheel, Manual Drain, Pilot Valve, Regulator
  • Engine Cooling Air-Cooled
  • Start Type Pull-Start
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list