!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE AIR COMPRESSOR/GENERATOR, 1 STAGE, 7 HP ENGINE, MI-T-M, 11.9 CFM AT 90 PSI, RECOIL

PORTABLE AIR COMPRESSOR/GENERATOR, 1 STAGE, 7 HP ENGINE, MI-T-M, 11.9 CFM AT 90 PSI, RECOIL

MI-T-M

PORTABLE AIR COMPRESSOR/GENERATOR, 1 STAGE, 7 HP ENGINE, MI-T-M, 11.9 CFM AT 90 PSI, RECOIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE AIR COMPRESSOR/GENERATOR, 1 STAGE, 7 HP ENGINE, MI-T-M, 11.9 CFM AT 90 PSI, RECOIL

PORTABLE AIR COMPRESSOR/GENERATOR, 1 STAGE, 7 HP ENGINE, MI-T-M, 11.9 CFM AT 90 PSI, RECOIL

MI-T-M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,424.80 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTMAG1PM07-08G
  • Mfr. Model # AG1-PM07-08G
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 257.0 lbs

Technical Specs

  • ItemPortable Air Compressor/Generator
  • Number of Stages1
  • Engine BrandMi-T-M
  • Free Air Flow Rate @ Maximum Pressure10.9 cfm
  • Air Tank Size8 gal
  • Sound LevelNot Rated
  • Pump TypeReciprocating
  • Duty CycleContinuous
  • Lubrication TypeSplash Lubricated
  • Engine Oil Capacity18.5 fl oz
  • Outlet Size1/4 in
  • Outlet GenderFemale
  • Overall Length44.5 in
  • Overall Height27.5 in
  • Includes(2) Gauges, 12 in Fly Wheel, Manual Drain, Pilot Valve, Regulator
  • Engine CoolingAir-Cooled
  • Start TypePull-Start
  • Fuel Type Gasoline
  • Engine Output Power 7 hp
  • Free Air Flow Rate 11.9 cfm
  • Maximum Operating Pressure 90 psi
  • Air Tank Style Twin Stack
  • Starter Type Recoil
  • Maximum Speed 3,500 RPM
  • Average Pump Life 2,000 hr
  • Pump Oil Capacity 17.3 fl oz
  • Low Oil Shutdown Yes
  • Outlet Type NPT
  • Valve Type Pilot
  • Overall Width 26 in
  • Weight 207 lb
  • Cylinder Material Cast Iron
  • Engine Displacement 212 cc
  • Series AG1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list