!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR COMPRESSOR/GEN GAS 6.5HP 1600W

AIR COMPRESSOR/GEN GAS 6.5HP 1600W

SPEEDAIRE

AIR COMPRESSOR/GEN GAS 6.5HP 1600W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR COMPRESSOR/GEN GAS 6.5HP 1600W

AIR COMPRESSOR/GEN GAS 6.5HP 1600W

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,655.59 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTMAG1PH65-08G
  • Mfr. Model # AG1-PH65-08G
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 1603
  • Shipping Weight 267.0 lbs

Product Details

Speedaire(R) wheelbarrow portable air compressor/generator combination unit. Produce up to 1,600 watts with compressor off-load and can run at full load for up to 2.7 hrs. Single-stage splash-lubricated compressor has cast-iron cylinders. Generator includes 120 V, 15 amp duplex receptacles. Honda engine has low-oil shutdown.

Technical Specs

  • ItemPortable Air Compressor/Generator
  • Number of Stages1
  • Engine BrandHonda
  • Maximum Operating Pressure125 psi
  • Air Tank StyleWheelbarrow
  • Sound Level74.8 dB
  • Wattage1,800 W
  • Engine Output Current13.3 A
  • Fuel Tank Capacity0.9 gal
  • Compressor Oil Capacity17.3 oz
  • Low Oil ShutdownYes
  • Outlet TypeNPT
  • Overall Length44.5 in
  • Overall Height27.5 in
  • Includes(2) Gauges, Regulator
  • Frequency60 Hz
  • MobilityPortable
  • Voltage120
  • Fuel Type Gasoline
  • Engine Output Power 6 1/2 hp
  • Free Air Flow Rate @ Maximum Pressure 10.9 cfm
  • Air Tank Size 8 gal
  • Engine Starter Type Recoil
  • Pump Type Reciprocating
  • Maximum Speed 3,300 RPM
  • Full-Load Run Time 2.7 hr
  • Lubrication Type Splash Lubricated
  • Engine Oil Capacity 20 oz
  • Outlet Size 1/4 in
  • Outlet Gender Female
  • Overall Width 26 in
  • Weight 207 lb
  • Compressor Type Portable
  • Lubrication Required Yes
  • Outlet Connection Type NPT
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list