!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE GAS AIR COMPRESSOR, 1 STAGE, 4 HP ENGINE, HONDA, 4.6 CFM AT 90 PSI, 5 GAL AIR TANK

PORTABLE GAS AIR COMPRESSOR, 1 STAGE, 4 HP ENGINE, HONDA, 4.6 CFM AT 90 PSI, 5 GAL AIR TANK

SPEEDAIRE

PORTABLE GAS AIR COMPRESSOR, 1 STAGE, 4 HP ENGINE, HONDA, 4.6 CFM AT 90 PSI, 5 GAL AIR TANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE GAS AIR COMPRESSOR, 1 STAGE, 4 HP ENGINE, HONDA, 4.6 CFM AT 90 PSI, 5 GAL AIR TANK

PORTABLE GAS AIR COMPRESSOR, 1 STAGE, 4 HP ENGINE, HONDA, 4.6 CFM AT 90 PSI, 5 GAL AIR TANK

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,964.92 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTM4GB42
  • Mfr. Model # AC1-HH04-05G
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 1604
  • Shipping Weight 85.0 lbs

Product Details

Contractor air compressor. Powered by Honda GX series gas engine with overhead valves, low oil shutdown, and easy recoil start. Control panel with pressure gauges, regulator, and two universal quick-disconnect couplers. Oil lubricated compressor pump with cast iron cylinder. Hand-carry design (76 lbs.) with wrap around protective frame.

Technical Specs

  • ItemPortable Gas Air Compressor
  • Number of Stages1
  • Engine BrandHonda
  • Free Air Flow Rate @ Maximum Pressure4 cfm
  • Air Tank Size5 gal
  • Starter TypeRecoil
  • Pump TypeCast Iron Oil Lubricated, Single Stage
  • Average Pump Life2,000 hr
  • Pump Oil Capacity4 oz
  • Outlet Size1/4 in
  • Outlet GenderFemale
  • Overall Width17.5 in
  • Weight76 lb
  • Cylinder MaterialCast Iron
  • Fuel Type Gasoline
  • Engine Output Power 4 hp
  • Free Air Flow Rate 4.6 cfm
  • Maximum Operating Pressure 125 psi
  • Air Tank Style Twin
  • Sound Level Not Rated
  • Maximum Speed 3,000 RPM
  • Lubrication Type Splash Lubricated
  • Engine Oil Capacity 20 oz
  • Outlet Type NPT
  • Overall Length 21.5 in
  • Overall Height 21.75 in
  • Includes (2) Gauges, Regulator
  • Start Type Pull-Start
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list