!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD-DUTY INDUSTRIAL FAN, 30 IN BLADE DIA, 2 SPEEDS, 2,530/3,606 CFM, 115V AC, BELT DRIVE

STANDARD-DUTY INDUSTRIAL FAN, 30 IN BLADE DIA, 2 SPEEDS, 2,530/3,606 CFM, 115V AC, BELT DRIVE

DAYTON

STANDARD-DUTY INDUSTRIAL FAN, 30 IN BLADE DIA, 2 SPEEDS, 2,530/3,606 CFM, 115V AC, BELT DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD-DUTY INDUSTRIAL FAN, 30 IN BLADE DIA, 2 SPEEDS, 2,530/3,606 CFM, 115V AC, BELT DRIVE

STANDARD-DUTY INDUSTRIAL FAN, 30 IN BLADE DIA, 2 SPEEDS, 2,530/3,606 CFM, 115V AC, BELT DRIVE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,158.90 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2VZH3
  • Mfr. Model # 39170
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1943
  • Shipping Weight 159.0 lbs

Product Details

Air Cleaner/Circulator, Blade Dia. 30 In., Mobile, Non-Oscillating, Speeds 2, Voltage 115V, 1 Phase, CFM High 3,606, CFM Low 2,530, Air Velocity (FPM) @ 20 Ft. 114, Motor HP 1/2, Motor RPM 1725/1100, Operating Amps 5.04, Fan RPM 627/440, Industrial, Assembled Assembled, CFM/Watt 6.3, Includes Cord Wrap, Handle and Filters, 4 In. Rubber and Steel Casters

Technical Specs

  • ItemIndustrial Fan
  • Wheeled BaseMobile
  • Watts568
  • Voltage115V AC
  • Air Flow2,530/3,606 cfm
  • RPM627/440
  • Fan Mounting LocationFloor
  • Air Velocity @ 20 Ft.114 fpm
  • Assembly RequiredNo Assembly Required
  • Max. Ambient Temp.105 Degrees F
  • Motor EnclosureOpen Dripproof
  • Motor TypePermanent Split Capacitor
  • Bearing TypeBall
  • NEMA Plug Configuration5-15P
  • Width34 in
  • Number of Blades4
  • Shaft Dia.3/4 in
  • Guard MaterialSteel
  • Number of Conductors3
  • StandardsUL
  • Environmental ApplicationsIndustrial
  • Blade Diameter 30 in
  • Oscillation Non-Oscillating
  • Number of Speeds 2
  • Phase 1
  • Motor HP 1/2 hp
  • Amps 5.04 A
  • Air Velocity @ 10 Ft. 179 fpm
  • Air Velocity @ 40 Ft. 90 fpm
  • Sound Level 95 dBA
  • Hz 60 Hz
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Fan Cord Length 10 ft
  • Height 36 in
  • Depth 21 in
  • Blade Material Galvanized Steel
  • Fan Housing Material Steel
  • Wire Guard Finish Grey Powder Coated
  • Drive Type Belt Drive
  • Includes 4 in Rubber and Steel Casters, Cord Wrap, Handle and Filters
  • Product Type Standard-Duty Industrial Fan
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list