!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIGHT-DUTY INDUSTRIAL FAN, 20 IN BLADE DIAMETER, 2755 CFM, 115V AC, 1/5 HP MOTOR HP

LIGHT-DUTY INDUSTRIAL FAN, 20 IN BLADE DIAMETER, 2755 CFM, 115V AC, 1/5 HP MOTOR HP

AIRMASTER FAN

LIGHT-DUTY INDUSTRIAL FAN, 20 IN BLADE DIAMETER, 2755 CFM, 115V AC, 1/5 HP MOTOR HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHT-DUTY INDUSTRIAL FAN, 20 IN BLADE DIAMETER, 2755 CFM, 115V AC, 1/5 HP MOTOR HP

LIGHT-DUTY INDUSTRIAL FAN, 20 IN BLADE DIAMETER, 2755 CFM, 115V AC, 1/5 HP MOTOR HP

AIRMASTER FAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $253.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2HYH3
  • Mfr. Model # 78970
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • ItemLight-Duty Industrial Fan
  • Wheeled BaseStationary
  • Number of Speeds3
  • Phase1
  • Motor HP1/5 hp
  • Sound Level71/68/65 dBA
  • Hz60 Hz
  • Motor InsulationClass B
  • Thermal ProtectionAuto
  • NEMA Plug Configuration5-15P
  • Width25 in
  • Blade MaterialAluminum
  • Guard MaterialSteel
  • Number of Conductors3
  • StandardscUL
  • Environmental ApplicationsCommercial
  • Blade Diameter 20 in
  • Oscillation Non-Oscillating
  • Voltage 115V AC
  • Air Flow 2755 cfm
  • Fan Mounting Location Ceiling, Wall
  • Max. Ambient Temp. 105 Degrees F
  • Motor Enclosure Open Dripproof
  • Motor Type Shaded Pole
  • Bearing Type Ball
  • Height 23 1/2 in
  • Number of Blades 3
  • Shaft Dia. 3/8 in
  • Wire Guard Finish Nickel Chrome
  • Drive Type Direct Drive
  • Includes Pull Cord Speed Selection Switch
  • Product Type Light-Duty Industrial Fan
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list