!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AGRICULTURAL EXHAUST FAN, DIRECT DRIVE, 48 IN BLADE, 1 HP, TOTALLY ENCLOSED AIR OVER, 1 PH

AGRICULTURAL EXHAUST FAN, DIRECT DRIVE, 48 IN BLADE, 1 HP, TOTALLY ENCLOSED AIR OVER, 1 PH

DAYTON

AGRICULTURAL EXHAUST FAN, DIRECT DRIVE, 48 IN BLADE, 1 HP, TOTALLY ENCLOSED AIR OVER, 1 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AGRICULTURAL EXHAUST FAN, DIRECT DRIVE, 48 IN BLADE, 1 HP, TOTALLY ENCLOSED AIR OVER, 1 PH

AGRICULTURAL EXHAUST FAN, DIRECT DRIVE, 48 IN BLADE, 1 HP, TOTALLY ENCLOSED AIR OVER, 1 PH

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,478.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG44YU08
  • Mfr. Model # 44YU08
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 168.0 lbs

Technical Specs

  • ItemAgricultural Exhaust Fan
  • Blade Diameter48 in
  • Drive TypeDirect Drive
  • For Cut-Out Height53 in
  • For Maximum Wall Thickness8 in
  • Frame FinishGalvanized
  • Guard FinishZinc Plated
  • Guard TypeExhaust
  • Housing FinishGalvanized
  • Includes DehumidistatNo
  • Maximum Noise Level37 sones
  • Motor Horsepower1 hp
  • Mounting LocationWall
  • Noise Level @ 0.100 in SP @ 5 ft35 sones
  • Number of Fans1
  • Overall Depth17 in
  • Overall Width52 1/8 in
  • Nameplate Voltage115/230V AC
  • Electrical ConnectionHardwired
  • Includes MotorMotor Included
  • Ventilation TypeExhaust
  • Frequency60 Hz
  • Maximum Ambient Operating Temperature104 Degrees F
  • Mounting OrientationVertical
  • StandardsC-UL Listed, UL Listed
  • Wattage1,120 W
  • Assembled Assembled
  • Blade Material Steel
  • Exhaust Airflow @ 0.000 in SP 18,926 cfm
  • For Cut-Out Width 52 7/8 in
  • For Minimum Wall Thickness 6 in
  • Frame Material Steel
  • Guard Material Steel
  • Housing Material Steel
  • Includes Mesh Screen
  • Maximum Airflow 18,926 cfm
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Speed 850 RPM
  • Noise Level @ 0.000 in SP @ 5 ft 37 sones
  • Number of Blades 2
  • Number of Speeds 1
  • Overall Height 52 1/8 in
  • Phase 1
  • Exhaust Airflow @ 0.100 in SP 15,973 cfm
  • Fan Style Box
  • Speed Controllable No
  • Bearing Type Permanently Lubricated Sealed Ball
  • Full Load Current 11 A
  • Motor Insulation Class B
  • Shaft Diameter 1 in
  • Venturi Depth 4 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories