!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AEROSOL 18OZ INVT STRP PAINT DK BLU

AEROSOL 18OZ INVT STRP PAINT DK BLU

RUST-OLEUM

AEROSOL 18OZ INVT STRP PAINT DK BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AEROSOL 18OZ INVT STRP PAINT DK BLU

AEROSOL 18OZ INVT STRP PAINT DK BLU

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.07 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM263446
  • Mfr. Model # 263446
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • ItemStriping Paint
  • Product TypeStriping Paint
  • Colour FamilyBlues
  • Surface MaterialConcrete, Grass, Gravel, Pavement
  • FormulationAlkyd
  • Container Size20 oz
  • Compatible EquipmentStriping and Marking Machines
  • Application MethodAthletic Field Striping Machine, Sprayer, Striping Wand
  • Dry TimeLess Than 10 min
  • FeaturesBright, Sharp, Well-Defined Lines, Excellent Coverage, Guaranteed Not to Clog
  • For Use OnAisles, Commercial Parking Lots, Hazardous Areas, Lift Truck Routes, Pallet Positions
  • Maximum Application Temperature90 Degrees F
  • Paint and Primer Application MethodSpray, Striping Machine, Striping Wand
  • Paint Colour FamilyBlues
  • Resistance PropertiesSmudge Resistant
  • StandardsMIR Compliant, USDA Requirements
  • Use LocationExterior, Interior
  • Permanence Semi-Permanent
  • Paint Base Type Solvent
  • Paint Dispensing Style Inverted
  • Application General Purpose
  • Colour Dark Blue
  • Coverage Area 150 Linear ft/4 in Stripe
  • Compatible with Manufacturer Part Number 2388000, 2395000
  • Container Type Aerosol
  • Dry Time Tack Free Less Than 10 min
  • Flammability Flammable
  • Line Striping Aerosol Yes
  • Minimum Application Temperature 32 Degrees F
  • Paint Collection Semi Permanent Striping Paint
  • Resin Material Modified Alkyd
  • Series Number S1600
  • Sub Brand Industrial Choice
  • VOC Compliant Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list