WIRE STRIPPER, MANUAL, 30 TO 10 AWG, 0.05 TO 6 MM, 5 IN OVERALL L, CUT, STANDARD CUSHION GRIP
WIRE STRIPPER, MANUAL, 30 TO 10 AWG, 0.05 TO 6 MM, 5 IN OVERALL L, CUT, STANDARD CUSHION GRIP
GREENLEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This wire stripper has a length of 5 inch, plus it weighs 3 ounce and is not insulated. The handle has a standard style/type. In addition, it is made of steel and is not tether ready with a standard cushion grip. This wire stripper is designed for: stripping.
Technical Specs
Item Wire Stripper
Stripping Capacity- Cable 0.05 to 6 mm
Type Electrical Wire Strippers
Cutting Capacities 30 to 10 AWG
Grip Style Standard Cushion
Tool Functions Cut
Application Stripping
Overall Length 5 in
Weight 3 oz
Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG
Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG
For Wire/Cable Type Solid Wire, Stranded Wire
Handle Style Standard
Adjustment Mechanism Manual
Insulated Not Insulated
Body Material Steel
Tether Ready Not Tether Ready
Country of Origin Taiwan
(subject to change)
Alternate Products
JONARD TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.10
/ each