!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPUD WRENCH, ALLOY STEEL, TAPERED HANDLE, 1½ IN HEAD, ¾ IN HEAD THICKNESS, METRIC, SAE, BLACK OXIDE, 16 IN L

SPUD WRENCH, ALLOY STEEL, TAPERED HANDLE, 1½ IN HEAD, ¾ IN HEAD THICKNESS, METRIC, SAE, BLACK OXIDE, 16 IN L

CRESCENT

SPUD WRENCH, ALLOY STEEL, TAPERED HANDLE, 1½ IN HEAD, ¾ IN HEAD THICKNESS, METRIC, SAE, BLACK OXIDE, 16 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPUD WRENCH, ALLOY STEEL, TAPERED HANDLE, 1½ IN HEAD, ¾ IN HEAD THICKNESS, METRIC, SAE, BLACK OXIDE, 16 IN L

SPUD WRENCH, ALLOY STEEL, TAPERED HANDLE, 1½ IN HEAD, ¾ IN HEAD THICKNESS, METRIC, SAE, BLACK OXIDE, 16 IN L

CRESCENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CRSAT215SPUD
  • Mfr. Model # AT215SPUD
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Product Details

This spud wrench has a length of 16 inch, plus it weighs 2.35 pounds. The handle has a tapered style/type. It meets the standards for ANSI, ASME. In addition, it is made of alloy steel, has a metric/SAE measurement type, is corrosion-resistant, and has a black oxide finish.

Technical Specs

  • ItemSpud Wrench
  • MaterialAlloy Steel
  • Jaw Capacity1 1/2 in
  • Head Thickness3/4 in
  • Measuring ScaleMeasuring Scale
  • Opening TypeAdjustable
  • Corrosion ResistantCorrosion-Resistant
  • Jaw MaterialAlloy Steel
  • StandardsANSI, ASME
  • Wrench Type Adjustable Wrench
  • Finish Black Oxide
  • Head Size 1 1/2 in
  • Overall Length 16 in
  • Measurement Type Metric, SAE
  • Adjustable Adjustable
  • Handle Type Tapered
  • Weight 2.35 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories