!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIFTING AND SPREADER BEAM, LIFTING AND SPREADER BEAM, 14,000 LB WORKING LOAD LIMIT, ADJUSTABLE

LIFTING AND SPREADER BEAM, LIFTING AND SPREADER BEAM, 14,000 LB WORKING LOAD LIMIT, ADJUSTABLE

THE CALDWELL GROUP

LIFTING AND SPREADER BEAM, LIFTING AND SPREADER BEAM, 14,000 LB WORKING LOAD LIMIT, ADJUSTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIFTING AND SPREADER BEAM, LIFTING AND SPREADER BEAM, 14,000 LB WORKING LOAD LIMIT, ADJUSTABLE

LIFTING AND SPREADER BEAM, LIFTING AND SPREADER BEAM, 14,000 LB WORKING LOAD LIMIT, ADJUSTABLE

THE CALDWELL GROUP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,919.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CAG16-7-12
  • Mfr. Model # 16-7-12
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 820.0 lbs

Product Details

This lifting and spreader beam measures 144 inch length, and is yellow. It includes shackles and it is made out of steel. This lifting and spreader beam meets the standards for ASME.

Technical Specs

  • ItemLifting and Spreader Beam
  • Spread AdjustabilityAdjustable
  • Minimum Spread72 in
  • Minimum Headroom20 1/2 in
  • MaterialSteel
  • Bail Inside Length3 3/4 in
  • Hardware IncludedShackles
  • Beam TypeLifting and Spreader Beam
  • Minimum Material Length72 in
  • Bail AdjustabilityAdjustable
  • StandardsASME
  • Working Load Limit 14,000 lb
  • Overall Length 144 in
  • Maximum Spread 144 in
  • Maximum Headroom 24 in
  • Bail Height 1 in
  • Bail Inside Width 2 3/4 in
  • Colour Yellow
  • Spread Adjustment Increments 6 in
  • Maximum Material Length 144 in
  • Bail Adjustment Increments 4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list