!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRAULIC HOSE ELBOW, 90 ° , 3/4"-14/1 5/16"-12/HOLE DASH SZ 12, CARBON STEEL/ZINC/BUNA N

HYDRAULIC HOSE ELBOW, 90 ° , 3/4"-14/1 5/16"-12/HOLE DASH SZ 12, CARBON STEEL/ZINC/BUNA N

GREEN LINE HOSE & FITTINGS

HYDRAULIC HOSE ELBOW, 90 ° , 3/4"-14/1 5/16"-12/HOLE DASH SZ 12, CARBON STEEL/ZINC/BUNA N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC HOSE ELBOW, 90 ° , 3/4"-14/1 5/16"-12/HOLE DASH SZ 12, CARBON STEEL/ZINC/BUNA N

HYDRAULIC HOSE ELBOW, 90 ° , 3/4"-14/1 5/16"-12/HOLE DASH SZ 12, CARBON STEEL/ZINC/BUNA N

GREEN LINE HOSE & FITTINGS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.41 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRE36915A1216
  • Mfr. Model # 36915A-12-16
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Product Details

With a hole dash size of 12 and a compatible pipe size of 3/4", this 90 degree hydraulic hose elbow can withstand a maximum pressure of 4000 PSI and a temperature of 70 Degrees F. Hose fitting A is male and has a 3/4"-14 thread size, with a BSPP connection type. Hose fitting B is male and has a 1 5/16"-12 thread size, with a JIC connection type. Each swivel elbow is made from carbon steel with a zinc coating and includes a Buna N O-ring.

Technical Specs

  • ItemAdjustable Elbow
  • StandardsJ1726, SAE J514
  • Fitting Material Carbon Steel
  • O-Ring Material Buna-N
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list