ADJUSTABLE WRENCH, ALLOY STEEL, CHROME, 15 IN OVERALL L, 1 11/16 IN JAW CAPACITY
ADJUSTABLE WRENCH, ALLOY STEEL, CHROME, 15 IN OVERALL L, 1 11/16 IN JAW CAPACITY
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This adjustable wrench has a length of 15 inch, plus it weighs 2.6 pounds and is not insulated. The handle has a one-piece style/type. It meets the standards for ASME. In addition, it is made of alloy steel, has a metric/SAE measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is tether capable with a plain grip.
Technical Specs
Item Adjustable Wrench
Tether Style Tether Capable
Material Alloy Steel
Overall Length 15 in
Grip Style Plain
Adjustment Type Groove
Insulated Not Insulated
Non-Magnetic Not Non-Magnetic
End Style Hang Hole
Jaw Material Alloy Steel
Lockable Not Lockable
Opening Type Adjustable
Weight 2.6 lb
Standards ASME
Adjustable Wrench Type Adjustable Wrench
Finish Chrome
Jaw Capacity 1 11/16 in
Handle Type One-Piece
Measuring Scale Measuring Scale
Nonsparking Not Non-Sparking
Corrosion Resistant Corrosion-Resistant
Head Type Standard
Jaw Texture Smooth
Measurement Type Metric, SAE
Ratcheting Not Ratcheting
Country of Origin China
(subject to change)
Alternate Products
CRESCENT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$103.88
/ EACH