!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADJUSTABLE WRENCH SET, ALLOY STEEL, CHROME, 1 IN/1⅛ IN JAW CAPACITY, CUSHION GRIP GRIP

ADJUSTABLE WRENCH SET, ALLOY STEEL, CHROME, 1 IN/1⅛ IN JAW CAPACITY, CUSHION GRIP GRIP

WESTWARD

ADJUSTABLE WRENCH SET, ALLOY STEEL, CHROME, 1 IN/1⅛ IN JAW CAPACITY, CUSHION GRIP GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADJUSTABLE WRENCH SET, ALLOY STEEL, CHROME, 1 IN/1⅛ IN JAW CAPACITY, CUSHION GRIP GRIP

ADJUSTABLE WRENCH SET, ALLOY STEEL, CHROME, 1 IN/1⅛ IN JAW CAPACITY, CUSHION GRIP GRIP

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP1NYD3
  • Mfr. Model # 1NYD3
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 322
  • Shipping Weight 2.05 lbs

Product Details

Drop-forged and heat treated alloy steel. Chrome finish. Cushion grip handle. Meets/exceeds ASME.

Technical Specs

  • ItemAdjustable Wrench Set
  • Weight1.55 lb
  • MaterialAlloy Steel
  • Jaw Capacity1 in, 1 1/8 in
  • Adjustment TypeGroove
  • Range of Lengths8 in to 10 in
  • Container TypeBlister
  • InsulatedNot Insulated
  • LockableNot Lockable
  • Non-MagneticNot Non-Magnetic
  • Handle ColourBlue
  • Head TypeStandard
  • Jaw MaterialAlloy Steel
  • Measurement TypeMetric, SAE
  • Standards ASME
  • Adjustable Wrench Type Adjustable Wrench Set
  • Finish Chrome
  • Measuring Scale Measuring Scale
  • End Style Hang Hole
  • Grip Style Cushion Grip
  • Number of Tools 2
  • Corrosion Resistant Corrosion-Resistant
  • Nonsparking Not Non-Sparking
  • Tether Style Tether Capable
  • Handle Type One-Piece
  • Includes 8 in, 10 in Adjustable Wrenches
  • Jaw Texture Smooth
  • Opening Type Adjustable
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list