!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED TORQUE SCREWDRIVER, 6 MM TIP SIZE, 0.5 IN-LB PRIMARY SCALE INCREMENTS, 5 TO 17 IN-LB

INSULATED TORQUE SCREWDRIVER, 6 MM TIP SIZE, 0.5 IN-LB PRIMARY SCALE INCREMENTS, 5 TO 17 IN-LB

WIHA TOOLS

INSULATED TORQUE SCREWDRIVER, 6 MM TIP SIZE, 0.5 IN-LB PRIMARY SCALE INCREMENTS, 5 TO 17 IN-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED TORQUE SCREWDRIVER, 6 MM TIP SIZE, 0.5 IN-LB PRIMARY SCALE INCREMENTS, 5 TO 17 IN-LB

INSULATED TORQUE SCREWDRIVER, 6 MM TIP SIZE, 0.5 IN-LB PRIMARY SCALE INCREMENTS, 5 TO 17 IN-LB

WIHA TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $416.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53KF19
  • Mfr. Model # 28724
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • ItemTorque Screwdriver
  • Tip StyleTorque
  • Calibration Certificate IncludedCalibration Certificate Included
  • Torque Limiting MechanismClick-Type
  • Replaceable BitReplaceable Bit
  • Tether ReadyNo
  • Non-SparkingNot Non-Sparking
  • Non-MagneticNon-Magnetic
  • Handle TypeFluted
  • Grip StyleErgonomic
  • Measurement TypeSAE
  • Counterclockwise Accuracy+/-6%
  • Shank Length127 mm
  • Handle Length5 5/32 in
  • Minimum Torque5 in-lb
  • RatchetingNot Ratcheting
  • Corrosion ResistantCorrosion-Resistant
  • StandardsASTM 1505, CSA, EN/IEC 60900, NFPA70E, OSHA 29 CFR 1910
  • Tip Size 6 mm
  • Primary Scale Increments 0.5 in-lb
  • Rotation Clockwise
  • Torque Measurement Type Inch-Pound
  • Drive Size 6 mm
  • ESD Safe Not ESD Safe
  • Insulated Insulated
  • Handle Shape Straight
  • Handle Material Plastic
  • Shank Material Alloy Steel
  • Clockwise Accuracy +/-6%
  • Extended Data Testing No Extended Data Testing
  • Overall Length 5 in
  • Handle Colour Red, Yellow
  • Maximum Torque 17 in-lb
  • Torque Setting Adjustable
  • Electric Light/Tone No Electric Light/Tone
  • Includes Adjustable Slimline Blade Holder
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list