ADJUSTABLE OPEN-DECK DRUM DOLLY WITH SUPPORT RING, 120 LB LOAD CAPACITY, ROUND, 4 SWIVEL
ADJUSTABLE OPEN-DECK DRUM DOLLY WITH SUPPORT RING, 120 LB LOAD CAPACITY, ROUND, 4 SWIVEL
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This adjustable open-deck drum dolly with support ring measures 14 inch width x 5 3/4 inch height x 14 inch depth and is black with a powder-coated finish/coating. It is made out of steel. In addition, it has a 120-pound load capacity and weighs 5.5 pounds.
Technical Specs
Item Adjustable Open-Deck Drum Dolly with Support Ring
For Cntnr Cap 16 gal
Deck Shape Circle
For Container Material Plastic, Steel
For Maximum Container Height 27 in
Frame Material Steel
Frame Finish Powder Coated
Includes Tilt Pedal Without Tilt Pedal
Outside Diameter 14 in
Caster Wheel Width 1 in
Caster/Wheel Configuration (4) Swivel
Caster Brake Type No Caster Brake
Assembled Assembled
Overall Depth 14 in
Overall Width 14 in
Method of Construction Welded
Caster Mounting Height 3 7/8 in
Load Capacity 120 lb
Deck Height 5 3/4 in
Deck Type Open
For Maximum Container Diameter 14 in
Adjustment Type Bolt
Frame Gauge 11 ga
Securing Mechanism No Securing Mechanism
Colour Black
Caster Wheel Dia. 3 in
Caster Wheel/Tread Material Plastic
Caster/Wheel Mounting Location Standard
Non-Marking Casters/Wheels Non-Marking Casters/Wheels
Lip Height 1 19/32 in
Overall Height 5 3/4 in
Weight 5.5 lb
Caster Frame Material Steel
Caster Mounting Type Stem
Country of Origin China
(subject to change)