!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADJUSTABLE OPEN-DECK DRUM DOLLIES WITH SUPPORT RING, 120 LB LOAD CAPACITY, ROUND, PHENOLIC

ADJUSTABLE OPEN-DECK DRUM DOLLIES WITH SUPPORT RING, 120 LB LOAD CAPACITY, ROUND, PHENOLIC

WESTWARD

ADJUSTABLE OPEN-DECK DRUM DOLLIES WITH SUPPORT RING, 120 LB LOAD CAPACITY, ROUND, PHENOLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADJUSTABLE OPEN-DECK DRUM DOLLIES WITH SUPPORT RING, 120 LB LOAD CAPACITY, ROUND, PHENOLIC

ADJUSTABLE OPEN-DECK DRUM DOLLIES WITH SUPPORT RING, 120 LB LOAD CAPACITY, ROUND, PHENOLIC

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45M947
  • Mfr. Model # TTBDL120G
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Technical Specs

  • ItemAdjustable Open-Deck Drum Dollies with Support Ring
  • For Cntnr Cap16 gal
  • Deck ShapeCircle
  • For Container MaterialPlastic, Steel
  • Adjustment TypeBand Clamp
  • Frame Gauge11 ga
  • Includes Tilt PedalWithout Tilt Pedal
  • For Surface TypeConcrete
  • Caster Wheel Width1 in
  • Caster/Wheel Configuration(4) Swivel
  • Caster Brake TypeNo Caster Brake
  • AssembledUnassembled
  • Overall Depth14 1/2 in
  • Overall Width14 1/2 in
  • Caster Frame MaterialSteel
  • Load Capacity 120 lb
  • Deck Height 3 1/4 in
  • Deck Type Open
  • For Maximum Container Diameter 14 1/4 in
  • Frame Material Steel
  • Securing Mechanism No Securing Mechanism
  • Colour Red
  • Caster Wheel Dia. 2 3/8 in
  • Caster Wheel/Tread Material Phenolic
  • Caster/Wheel Mounting Location Standard
  • Non-Marking Casters/Wheels Non-Marking Casters/Wheels
  • Lip Height 1 1/2 in
  • Overall Height 5 in
  • Method of Construction Welded
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list