ADJUSTABLE CROSS-BRACE DRUM DOLLY, 1,200 LB LOAD CAPACITY, X-SHAPE, 4 SWIVEL
ADJUSTABLE CROSS-BRACE DRUM DOLLY, 1,200 LB LOAD CAPACITY, X-SHAPE, 4 SWIVEL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This adjustable cross-brace drum dolly measures 20 inch width x 5 3/8 inch height x 20 inch depth and is red with a powder-coated finish/coating. It is made out of steel. In addition, it has a 1,200-pound load capacity and weighs 25 pounds.
Technical Specs
Item Adjustable Cross-Brace Drum Dolly
For Cntnr Cap 30 gal to 95 gal
Deck Shape X-Shape
For Container Material Plastic, Steel
For Maximum Container Height 34 1/2 in
Frame Material Steel
Frame Finish Powder Coated
Includes Tilt Pedal Without Tilt Pedal
Outside Diameter 20 in
Caster Wheel Width 1 1/8 in
Caster Wheel Bearings Plain
Caster/Wheel Mounting Location Standard
Non-Marking Casters/Wheels Non-Marking Casters/Wheels
Lip Height 1 1/2 in
Overall Height 5 3/8 in
Weight 25 lb
Axle Dia. 3/8 in
Caster Mounting Height 3 1/2 in
Caster Mounting Type Plate
Load Capacity 1,200 lb
Deck Height 5 3/8 in
Deck Type Open
For Maximum Container Diameter 23 in
Adjustment Type Bolt
Frame Gauge 9 ga
Securing Mechanism No Securing Mechanism
Colour Red
Caster Wheel Dia. 3 in
Caster Wheel/Tread Material Plastic
Caster/Wheel Configuration (4) Swivel
Caster Brake Type No Caster Brake
Assembled Assembled
Overall Depth 20 in
Overall Width 20 in
Method of Construction Welded
Caster Frame Material Steel
Caster Mounting Plate Size 3 5/8 in x 2 1/2 in
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$311.22
/ each