!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADJUSTABLE-LENGTH OPEN-DECK WOOD GENERAL PURPOSE DOLLY, 1,000 LB LOAD CAPACITY

ADJUSTABLE-LENGTH OPEN-DECK WOOD GENERAL PURPOSE DOLLY, 1,000 LB LOAD CAPACITY

APPROVED VENDOR

ADJUSTABLE-LENGTH OPEN-DECK WOOD GENERAL PURPOSE DOLLY, 1,000 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADJUSTABLE-LENGTH OPEN-DECK WOOD GENERAL PURPOSE DOLLY, 1,000 LB LOAD CAPACITY

ADJUSTABLE-LENGTH OPEN-DECK WOOD GENERAL PURPOSE DOLLY, 1,000 LB LOAD CAPACITY

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $120.77 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52TW99
  • Mfr. Model # STF-1218MDAM
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.17 lbs

Product Details

This adjustable-length open-deck wood general purpose dolly measures 12 inch width x 3 1/4 inch height x 12 inch length, and is black with a powder-coated finish/coating. It is made out of steel. In addition, it has a 1,000-pound load capacity and weighs seven pounds.

Technical Specs

  • ItemAdjustable-Length Open-Deck Wood General Purpose Dolly
  • Deck Length12 in
  • Deck Height3 1/4 in
  • Deck SurfaceCarpeted
  • Center Opening Length12 in
  • ColourBlack
  • Frame FinishPowder Coated
  • Includes Reinforcing Cross BraceWithout Reinforcing Cross Brace
  • Lip TypeFlush
  • Connectable EndsNo Connectable Ends
  • Caster Wheel Width1 in
  • Caster Wheel TypeTread-On Core
  • Caster Wheel Dia.3 in
  • AssembledAssembled
  • Overall Width12 in
  • Weight7 lb
  • Brake TypeNo Caster Brake
  • Caster Inside Bolt Hole Spacing1 3/4 in x 2 1/2 in
  • Caster Mounting TypePlate
  • Load Capacity 1,000 lb
  • Deck Width 4 3/4 in
  • Deck Material Wood
  • Minimum Deck Width 12 in
  • Center Opening Width 4 1/4 in
  • End Style Flush
  • Frame Material Steel
  • Includes Tow Eye Without Towing Eye
  • Securing Mechanism No Securing Mechanism
  • Compatible with Product Type Bins, Boxes, Crates
  • Caster/Wheel Configuration (4) Swivel
  • Caster Wheel/Tread Material Polypropylene
  • Non-Marking Casters/Wheels Marking Casters/Wheels
  • Overall Length 12 in
  • Overall Height 3 1/4 in
  • Axle Dia. 1/4 in
  • Caster Frame Material Steel
  • Caster Mounting Plate Size 2 1/2 in x 3 in
  • Caster Outside Bolt Hole Spacing 1 3/4 in x 2 1/2 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list