!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRANSFER TAPE, 467MP, GENERAL PURPOSE, 1 IN X 20 YD, 2.3 MIL, POLY COATED KRAFT PAPER

TRANSFER TAPE, 467MP, GENERAL PURPOSE, 1 IN X 20 YD, 2.3 MIL, POLY COATED KRAFT PAPER

3M

TRANSFER TAPE, 467MP, GENERAL PURPOSE, 1 IN X 20 YD, 2.3 MIL, POLY COATED KRAFT PAPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRANSFER TAPE, 467MP, GENERAL PURPOSE, 1 IN X 20 YD, 2.3 MIL, POLY COATED KRAFT PAPER

TRANSFER TAPE, 467MP, GENERAL PURPOSE, 1 IN X 20 YD, 2.3 MIL, POLY COATED KRAFT PAPER

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15C833
  • Mfr. Model # 1-20-467MP
  • UNSPSC # 31201522
  • CATALOGUE PAGE # 1230
  • Shipping Weight 0.2 lbs

Product Details

This 467MP transfer tape is clear. It is designed for use in industries like assembly and manufacturing, automotive, aviation, construction, electronics, general maintenance and repair, healthcare, warehouse and meets the standards for ISO 9001:2000, MSDS, TSCA, UL Listed. This indoor/outdoor adhesive transfer tape has a temperature range of -40 Degrees to 400 Degrees F, a thickness of 2.3 mil, and is chemical/heat/humidity/UV/water-resistant.

Technical Specs

  • ItemTransfer Tape
  • Tape Sub-TypeGeneral Purpose Adhesive Transfer Tape
  • Imperial Tape Length20 yd
  • Common IndustryAssembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Healthcare, Warehouse
  • Minimum Tape Performance Temperature-40 Degrees F
  • Product FormContinuous Roll
  • Tape Adhesive MaterialAcrylic
  • Liner IncludedYes
  • Metric Tape Width25.4 mm
  • Specifications MetASTM, ISO, TSCA, UL Listed
  • Tape ColourClear
  • Tape Thickness2.3 mil
  • Tape Type Adhesive Transfer Tape
  • Series 467MP
  • Imperial Tape Width 1 in
  • Environment Indoor, Outdoor
  • Maximum Tape Performance Temperature 400 Degrees F
  • Surface Compatibility Metal, Polycarbonate, Polyester
  • Adhesion to Steel 49 oz/in
  • Metric Tape Length 18.3 m
  • Tape Adhesive Format Double-Sided
  • Standards ISO 9001:2000, MSDS, TSCA, UL Listed
  • Tape Resistance Properties Chemical-Resistant, Heat-Resistant, Humidity-Resistant, UV-Resistant, Water-Resistant
  • Brand and Series 3M 467MP
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list