!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADHESIVE SEALANT, RTV, NON-SAG PASTE, TEMP RANGE -59 TO 204 ° C, CURE 24 HR, CLEAR, 205 G, SILICONE

ADHESIVE SEALANT, RTV, NON-SAG PASTE, TEMP RANGE -59 TO 204 ° C, CURE 24 HR, CLEAR, 205 G, SILICONE

PERMATEX

ADHESIVE SEALANT, RTV, NON-SAG PASTE, TEMP RANGE -59 TO 204 ° C, CURE 24 HR, CLEAR, 205 G, SILICONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADHESIVE SEALANT, RTV, NON-SAG PASTE, TEMP RANGE -59 TO 204 ° C, CURE 24 HR, CLEAR, 205 G, SILICONE

ADHESIVE SEALANT, RTV, NON-SAG PASTE, TEMP RANGE -59 TO 204 ° C, CURE 24 HR, CLEAR, 205 G, SILICONE

PERMATEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.31 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PML59103
  • Mfr. Model # 59103
  • UNSPSC # 31201712
  • CATALOGUE PAGE # 1248
  • Shipping Weight 0.2 lbs

Product Details

This general-purpose, one-component, room temperature vulcanizing adhesive sealant seals and bonds glass, metal, plastic, fabric, vinyl, and more. The clear, non-sag, silicone paste can withstand a continuous temperature range of -59 to 204 Degrees C and a flashpoint of greater than 93 Degrees C. This non-flammable, non-toxic adhesive sealant begins to harden in one hour and fully cures in 24 hours. This product comes in an 80-millilitre tube.

Technical Specs

  • ItemAdhesive Sealant
  • Container Size3 oz
  • Full Cure Time24 hr
  • Maximum Operating Temperature400 Degrees F
  • Product FormPaste
  • StandardsMIL-A-46106B
  • Chemical BaseAcetoxy Silicone Rubber
  • Specific Gravity1.007
  • Storage Requirements8 Degrees to 28 Degrees C
  • Colour Clear
  • Container Type Tube
  • Cure Type Room Temperature Vulcanizing (RTV)
  • Minimum Operating Temperature -75 Degrees F
  • For Material Type Bonds, Fabric, Mends and Secures Glass, Metal, Plastics, Repairs, Seals, Vinyl, Vinyl Top, Weather Stripping
  • VOC Content 0.023
  • Flash Point 203 Degrees F
  • Specific Sealing Application Door Frames, Electrical Connections, Roofs. (Not Recommended for Engine Gasket Applications), Seams, Vinyl Tops
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list