!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, SCOTCH-WELD 2216, 2-PART, COLD-RESIST, FLEXIBLE, 1:1 MIX RATIO, GREY, 2OZ

EPOXY ADHESIVE, SCOTCH-WELD 2216, 2-PART, COLD-RESIST, FLEXIBLE, 1:1 MIX RATIO, GREY, 2OZ

3M

EPOXY ADHESIVE, SCOTCH-WELD 2216, 2-PART, COLD-RESIST, FLEXIBLE, 1:1 MIX RATIO, GREY, 2OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, SCOTCH-WELD 2216, 2-PART, COLD-RESIST, FLEXIBLE, 1:1 MIX RATIO, GREY, 2OZ

EPOXY ADHESIVE, SCOTCH-WELD 2216, 2-PART, COLD-RESIST, FLEXIBLE, 1:1 MIX RATIO, GREY, 2OZ

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $442.38 / EACH

EHC: EHC :
Min Qty 6 = $2,654.28

Compliance and Restrictions

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM2216BA-PT-KIT
  • Mfr. Model # 2216BA-PT-KIT
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.72 lbs

Product Details

This grey two-ounce Scotch-Weld 2216 epoxy adhesive tube is a flexible two-part solution that cures at room temperature. Providing a high strength bond with high shear and peel strength, this cold-resistant flexible adhesive is ideal for vibration and thermal expansion and retraction conditions. This product has a 1:1 mix ratio.

Technical Specs

  • ItemEpoxy Adhesive
  • Cure MethodRoom Temperature
  • FeaturesFast Curing Time, Strong and Impact Resistant, Two-Part Epoxy System
  • Interior/ExteriorInterior
  • Marine GradeNo
  • Water ResistanceNot Water-Resistant
  • Resin TypeEpoxy
  • StandardsCanadian Hazardous Products Regulations
  • Maximum Viscosity150,000 cP
  • Primary ApplicationsBonding Metals, Plastics, Wood
  • VOC Content1.4 g/L
  • Container Type Kit
  • Cured Colour Grey
  • Included Components Resin and Hardener
  • Low Odor No
  • Materials Bonded Metal, Plastic, Wood
  • Working Time 6 to 10 min
  • Series Scotch-Weld
  • Total Volume 0.47 L
  • Non-Sagging No
  • Full Cure Time 12 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list