!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, HY 4090 GY, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, GREY, THICK LIQUID

EPOXY ADHESIVE, HY 4090 GY, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, GREY, THICK LIQUID

LOCTITE

EPOXY ADHESIVE, HY 4090 GY, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, GREY, THICK LIQUID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, HY 4090 GY, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, GREY, THICK LIQUID

EPOXY ADHESIVE, HY 4090 GY, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, GREY, THICK LIQUID

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT2205827
  • Mfr. Model # 2205827
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

This HY 4090 GY epoxy adhesive is grey and comes in a dual-cartridge. It meets the standards for ISO 10993, ISO 11359-2, ISO 4587, ISO 527-3, ISO 868. This epoxy adhesive features temperature and moisture resistant, fast fixture and includes resin and hardener. In addition, it is for use with manufacturer's number lct98472, it has a working time of five minutes and has a tensile strength of 1,025 psi.

Technical Specs

  • ItemEpoxy Adhesive
  • Cure MethodAmbient
  • FeaturesTemperature and Moisture Resistant, Fast Fixture
  • Included ComponentsResin and Hardener
  • Low OdorNo
  • Materials BondedMetal, Plastic, Rubber
  • VOC Content Weight PercentageLess Than 3%
  • Working Time5 min
  • Resin TypeEpoxy
  • Shear Strength2,420 psi
  • Total Volume50 mL
  • Minimum Viscosity4,000 cP
  • Non-SaggingNo
  • Application MethodTwo-Part Dispenser
  • Tensile Strength1,025 psi
  • VOC ContentPart A -3%, Part B - 1.59%
  • Container Type Dual-Cartridge
  • Cured Colour Grey
  • For Use With Mfr. No. LCT98472
  • Interior/Exterior Interior
  • Marine Grade No
  • VOC Content Weight 17.4 g/L
  • Water Resistance Not Water-Resistant
  • Maximum Performance Temperature 302 Degrees F
  • Series HY 4090 GY
  • Standards ISO 10993, ISO 11359-2, ISO 4587, ISO 527-3, ISO 868
  • Maximum Viscosity 40,000 cP
  • Mixing Ratio 1:1
  • Primary Applications General Purpose
  • Full Cure Time 7 day
  • Hardener Colour White
  • Country of Origin Ireland (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list