!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSTANT EPOXY ADHESIVE, HY 4060 GY, 50 ML, DUAL-CARTRIDGE, GREY

INSTANT EPOXY ADHESIVE, HY 4060 GY, 50 ML, DUAL-CARTRIDGE, GREY

LOCTITE

INSTANT EPOXY ADHESIVE, HY 4060 GY, 50 ML, DUAL-CARTRIDGE, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSTANT EPOXY ADHESIVE, HY 4060 GY, 50 ML, DUAL-CARTRIDGE, GREY

INSTANT EPOXY ADHESIVE, HY 4060 GY, 50 ML, DUAL-CARTRIDGE, GREY

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT2217129
  • Mfr. Model # 2217129
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

This HY 4080 acrylic adhesive is grey and comes in a cartridge. It meets the standards for ISO 4587. This acrylic adhesive features excellent impact resistance, fast fixture at room temperature, good resistance to peel and impact loads, high viscosity, suited to wide variety of substrates and includes resin and hardener. In addition, it has a working time of 10 minutes and has a tensile strength of 1639 psi.

Technical Specs

  • ItemAcrylic Adhesive
  • Cure MethodRoom Temperature
  • FeaturesExcellent Impact Resistance, Fast Fixture at Room Temperature, Good Resistance to Peel and Impact Loads, High Viscosity, Suited to Wide Variety of Substrates
  • Materials BondedComposites, Metals, Plastics
  • Resin TypeAcrylic
  • SeriesHY 4080
  • StandardsISO 4587
  • Maximum Viscosity9,500 cP
  • Tensile Strength1,639 psi
  • VOC ContentPart A- 2%, Part B - 3%
  • Container Type Cartridge
  • Cured Colour Grey
  • Included Components Resin and Hardener
  • Working Time 10 min
  • Resin Volume 50 g
  • Shear Strength 3,670.0 psi @Steel (grit blasted), 2,960.0 psi @Aluminum (etched)
  • Total Volume 50 g
  • Mixing Ratio 1:1
  • Hardener Colour White
  • Country of Origin Ireland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list