!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRONTO INSTANT ADHESIVE, EPOXY, CA40, 1 FL OZ

PRONTO INSTANT ADHESIVE, EPOXY, CA40, 1 FL OZ

SCOTCH-WELD

PRONTO INSTANT ADHESIVE, EPOXY, CA40, 1 FL OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRONTO INSTANT ADHESIVE, EPOXY, CA40, 1 FL OZ

PRONTO INSTANT ADHESIVE, EPOXY, CA40, 1 FL OZ

SCOTCH-WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.51 / EACH

EHC: EHC :
Min Qty 12 = $1,050.12

Compliance and Restrictions

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMCA40-1OZ
  • Mfr. Model # CA40-1OZ
  • UNSPSC # 31201609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

This ca40 epoxy adhesive is yellow and comes in a squeeze bottle. This epoxy adhesive features bonds to difficult-to-bond substrates, including flexible vinyl and epdm rubber, reaches handling strength in under 20 seconds. In addition, it is for use with and it has a working time of 20 seconds.

Technical Specs

  • ItemEpoxy Adhesive
  • Cured ColourYellow
  • For Use WithABS, Acrylic, Beadboard Styrene, Cork and Fibrous Glass, EPDM Rubber, Fabric, Felt, Flexible Vinyl, Glass and Ceramics, High Performance Nylon, High Surface Energy, Latex, Leather, Metal, Paper and Cardboard, Polyolefin, PVC, Rubber, Thermoplastic Elastomers, Urethane, Wood
  • Working Time20 sec
  • Resin TypeInstant Adhesive
  • SeriesCA40
  • Total Volume1 oz
  • Primary ApplicationsAdhering, Assembling, Attaching, Bonding, Encapsulating, Gluing, Joining
  • Container Type Squeeze Bottle
  • Features Bonds to Difficult-to-Bond Substrates, Including Flexible Vinyl and EPDM Rubber, Reaches Handling Strength in Under 20 Seconds
  • Included Components Resin Only
  • Maximum Performance Temperature 22 Degrees C
  • Resin Volume 1 oz
  • Shear Strength 2,000 psi
  • Minimum Viscosity 20 cP
  • Full Cure Time 24 hr
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list