!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, DP190, AMBIENT CURED, 200 ML, DUAL-CARTRIDGE, GREY, PASTE

EPOXY ADHESIVE, DP190, AMBIENT CURED, 200 ML, DUAL-CARTRIDGE, GREY, PASTE

3M

EPOXY ADHESIVE, DP190, AMBIENT CURED, 200 ML, DUAL-CARTRIDGE, GREY, PASTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, DP190, AMBIENT CURED, 200 ML, DUAL-CARTRIDGE, GREY, PASTE

EPOXY ADHESIVE, DP190, AMBIENT CURED, 200 ML, DUAL-CARTRIDGE, GREY, PASTE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $207.10 / EACH

EHC: EHC :
Min Qty 12 = $2,485.20

Compliance and Restrictions

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMDP190-200ML-GY
  • Mfr. Model # DP190-200ML-GY
  • UNSPSC # 12000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs

Product Details

3M(TM) Scotch-Weld two-part epoxy adhesive is a flexible epoxy adhesive that generates bonds with 2,500 PSI shear strength and good peel strength. 90-minute work life and reaches handling strength in 8 to 12 hours.

Technical Specs

  • ItemEpoxy Adhesive
  • Coverage320 sq ft/gal
  • Cured ColourGrey
  • For Use WithApplicator, Mixing Tip
  • Interior/ExteriorInterior and Exterior
  • Marine GradeNo
  • VOC Content WeightLess Than 5 g/L
  • Water ResistanceNot Water-Resistant
  • Maximum Application Temperature80 Degrees F
  • Resin TypeEpoxy
  • Shear Strength2,500 psi
  • Total Volume200 mL
  • Non-SaggingNo
  • Full Cure Time7 day
  • Container Type Cartridge
  • Cure Method Room Temperature
  • Features Capable of Bonding to a Wide Variety of Different Materials, Delivers Extended Work-Life, Low Viscosity and Self-Levelling, Medium Viscosity and Self-Levelling, Provides Tough, Providing Additional Time for Adjustment, Strong Bonds Through High Shear and Peel Strength
  • Included Components Resin and Hardener
  • Low Odor No
  • Materials Bonded Ceramics, Fibreboard, Glass, Metals, Plastics, Rubber, Wood
  • VOC Content Weight Percentage Less Than 0.5%
  • Working Time 90 min
  • Maximum Performance Temperature 180 Degrees F
  • Series Scotch-Weld
  • Standards UL94 HB
  • Maximum Viscosity 10,000 cP
  • Primary Applications Aerospace Applications, Composites, Electronics, General Industrial, Military, Solar Energy, Sporting Goods, Transportation, Wind Energy
  • Tensile Strength 2,500 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list