EPOXY ADHESIVE, DP125, AMBIENT CURED, 48.5 ML, DUAL-CARTRIDGE, GREY, GEL
EPOXY ADHESIVE, DP125, AMBIENT CURED, 48.5 ML, DUAL-CARTRIDGE, GREY, GEL
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This dp125 epoxy adhesive is grey and comes in a dual-cartridge. It meets the standards for OSHA 29 CFR 1910.1200, TSCA. This epoxy adhesive features flexible bond, vibration resistant. In addition, it is for use with applicator, mixing tip and it has a working time of 20 minutes.
Technical Specs
Item Epoxy Adhesive
Coverage 320 sq ft/gal
Cured Colour Grey
For Use With Applicator, Mixing Tip
Interior/Exterior Interior and Exterior
Marine Grade No
VOC Content Weight Less Than 5 g/L
Water Resistance Not Water-Resistant
Maximum Application Temperature 80 Degrees F
Resin Type Epoxy
Shear Strength 3,400 psi
Total Volume 48.5 mL
Minimum Viscosity 35,000 cP
Primary Applications General Purpose
Tensile Strength 3,300 psi
Container Type Dual-Cartridge
Cure Method Ambient
Features Flexible Bond, Vibration Resistant
Included Components Resin and Hardener
Low Odor Yes
Materials Bonded Glass, Metal, Plastic, Rubber, Wood
VOC Content Weight Percentage Less Than 0.5%
Working Time 20 min
Maximum Performance Temperature 180 Degrees F
Series DP125
Standards OSHA 29 CFR 1910.1200, TSCA
Maximum Viscosity 75,000 cP
Non-Sagging No
Full Cure Time 7 day
Hardener Colour Amber
Country of Origin United States
(subject to change)